Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Allied Tube and Conduit |
Catalog Number |
256DC2 |
CC250RK0N |
Manufacturer Number |
256-DC2 |
N/A |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
-
|
UPC/EAN/GTIN |
00781747152565 |
50842136100408 |
Weight per package |
1.308 (lbs/each) |
1.768 (lbs/each) |
Description |
256DC2 2-1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 In Connection Size, Compression Connection, Non-Insulated, 3 In Length, 1.308 LB/Ea
|
CC250RK0N 2-1/2" STL Conn Concrete Tight
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.95 (Each) |
$10.11 (Each) |
Carton/Reel |
$191.37 (12 Each) |
$10.11 (1 Each) |
Standard Packaging/Reel |
$191.37 (12 Each) |
$80.85 (8 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
|
Length |
3 in |
- |
Size |
2-1/2 |
- |
|
Description |
2-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
2-1/2" STL CONN CONCRETE TIGHT |
extra long description |
BPT 256-DC2 2 1/2" COMP. CONN. |
- |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Concrete Tight DC Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 in Connection Size, Compression Connection, Non-Insulated, 3 in Length, 1.308 lb/EA |
- |
Product Type |
EMT Concrete Tight DC Connector |
- |
Short Description |
EMT Concrete Tight DC Connector, 2-1/2 in, Zinc Die Cast |
- |
Special Features |
For use in Wet Locations in Canada Only |
- |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
Straight |
- |
connection size |
2-1/2 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
- |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
- |
|
|
Brand |
Bridgeport |
Allied Tube and Conduit |
Manufacturers Part Number |
256-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
- |
|
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
- |
standard |
cULus |