Nacogdoches |
0 |
22 |
All Stores |
|
|
|
Vendor |
Appozgcomm |
Bridgeport |
Catalog Number |
7250S |
256DC2 |
Manufacturer Number |
7250S |
256-DC2 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00687855874200 |
00781747152565 |
Weight per package |
1.8 (lbs/each) |
1.308 (lbs/each) |
Description |
7250S 2-1/2" Emt Steel Comp Connector
Features:2 3/8IN Dia X 3 11/32IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
|
256DC2 2-1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 In Connection Size, Compression Connection, Non-Insulated, 3 In Length, 1.308 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.50 (Each) |
$15.95 (Each) |
Carton/Reel |
$109.00 (2 Each) |
$191.37 (12 Each) |
Standard Packaging/Reel |
$545.01 (10 Each) |
$191.37 (12 Each) |
|
connection |
Male NPS Thread |
- |
insulation |
Non-Insulated |
None |
Material |
Steel |
Die-Cast Zinc |
|
Color |
Metallic |
- |
Finish |
Zinc Electro Plated |
Ball burnish |
|
Length |
- |
3 in |
Size |
2.5 |
2-1/2 |
|
Description |
2-1/2" EMT STEEL COMP CONNECTOR |
2-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
extra long description |
EGS 7250S 2-1/2 IN EMT COMP CONN |
BPT 256-DC2 2 1/2" COMP. CONN. |
Features |
- |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
Features:2 3/8IN Dia X 3 11/32IN Length, 7/8 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated |
EMT Concrete Tight DC Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2-1/2 in Connection Size, Compression Connection, Non-Insulated, 3 in Length, 1.308 lb/EA |
Product Type |
2-1/2 In Emt Comp Conn |
EMT Concrete Tight DC Connector |
Short Description |
- |
EMT Concrete Tight DC Connector, 2-1/2 in, Zinc Die Cast |
Special Features |
2 3/8 IN Dia X 3 11/32 IN Length, 7/8 IN Thread Length, Concretetight |
For use in Wet Locations in Canada Only |
|
Color/Finish |
- |
Ball Burnished;Mirror Smooth |
Connection Orientation |
- |
Straight |
connection size |
- |
2-1/2 in |
Connection Type |
- |
Compression |
Connector Type |
Compression |
Compression |
for use with |
- |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
- |
Yes |
package quantity |
- |
1 CT;12 PK |
Standards Met |
- |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
|
|
Brand |
Appleton |
Bridgeport |
Manufacturers Part Number |
7250S |
256-DC2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
EMT Conduit Straight Compression Connector |
CONNECTOR |
|
|
|
Application |
To ground and secure EMT Raceways to boxes and enclosures |
Used to join steel EMT to box or enclosure. Concrete-tight. 2 1/2" thru 4" suitable for use with Steel EMT. 2-1/2" through 4" also listed for use with Steel and Aluminum Rigid Conduit. |
nema rating |
FB-1 |
- |
standard |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |
cULus |