Item Comparison: 255DC2, CC200RK0N

Item

255DC2 - 2" Diecast Emt Concrete Tight Connector - Bridgeport

255DC2
2" Diecast Emt Concrete Tight Connector

$6.4836 Each

$64.84 (10 Each)

QTY:
Each
Add
CC200RK0N - 2" STL Conn Concrete Tight - Allied Tube and Conduit

CC200RK0N
2" STL Conn Concrete Tight

$3.158 Each

$15.79 (5 Each)

QTY:
Each
Add
Nacogdoches 453 0
All Stores 4,918 293
Vendor Bridgeport Allied Tube and Conduit
Catalog Number 255DC2 CC200RK0N
Manufacturer Number 255-DC2 N/A
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Unassigned
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00781747152558 50842136100392
Weight per package 0.74 (lbs/each) 0.668 (lbs/each)
Description 255DC2 2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
CC200RK0N 2" STL Conn Concrete Tight
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.48 (Each) $3.16 (Each)
Carton/Reel $64.84 (10 Each) $3.16 (1 Each)
Standard Packaging/Reel $64.84 (10 Each) $15.79 (5 Each)
insulation None -
Material Die-Cast Zinc -
Finish Ball burnish -
Length 2.12 in -
Size 2 -
Description 2" DIECAST EMT CONCRETE TIGHT CONNECTOR 2" STL CONN CONCRETE TIGHT
extra long description BPT 255-DC2 2" COMP. CONN. -
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only -
Long Description EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA -
Product Type EMT Concrete Tight DC Connector -
Short Description EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast -
Special Features For use in Wet Locations in Canada Only -
Color/Finish Ball Burnished;Mirror Smooth -
Connection Orientation Straight -
connection size 2 in -
Connection Type Compression -
Connector Type Compression -
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 1 CT;10 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B -
Made in USA yes -
Brand Bridgeport Allied Tube and Conduit
Manufacturers Part Number 255-DC2 -
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR -
Trade Size 2 in -
Weight 0.74 lb/EA -
Application Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. -
standard UL, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat