Nacogdoches |
280 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
255DC2 |
7200S |
Manufacturer Number |
255-DC2 |
7200S |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152558 |
00687855873494 |
Weight per package |
0.74 (lbs/each) |
0.78 (lbs/each) |
Description |
255DC2 2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
|
7200S 2" Emt Steel Comp Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.25 In Length, 2.69 In Diameter, 11/16 In Thread Length, 124.00 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.48 (Each) |
$16.41 (Each) |
Carton/Reel |
$64.84 (10 Each) |
$32.81 (2 Each) |
Standard Packaging/Reel |
$64.84 (10 Each) |
$164.07 (10 Each) |
|
connection |
- |
Male NPS Thread |
insulation |
None |
Non-Insulated |
Material |
Die-Cast Zinc |
Steel |
|
Color |
- |
Metallic |
Finish |
Ball burnish |
Zinc Electro Plated |
|
Diameter |
- |
2.69 in |
Length |
2.12 in |
2.25 in |
Size |
2 |
2 |
|
Description |
2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
2" EMT STEEL COMP CONNECTOR |
extra long description |
BPT 255-DC2 2" COMP. CONN. |
EGS 7200S 2 IN EMT COMP CONN |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
- |
Long Description |
EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA |
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.25 in Length, 2.69 in Diameter, 11/16 in Thread Length, 124.00 lb/100 |
Product Type |
EMT Concrete Tight DC Connector |
Emt Compression Connector |
Short Description |
EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast |
EMT Compression Connector, 2 in, Straight, Zinc Plated, Concrete-Tight, Raintight |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
connection size |
2 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
Compression |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
EMT Conduit;Boxes and Enclosures |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
- |
package quantity |
1 CT;10 PK |
2 CT;1 PK |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
UL 514B;cUL Listed;CSA C22.2;Federal Specification WF-408E;NEMA FB1 |
Thread Length |
- |
11/16 in |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
255-DC2 |
7200S |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
EMT Conduit Straight Compression Connector |
|
|
Weight |
0.74 lb/EA |
124.00 lb/100;56.25 kg/100 |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
To ground and secure EMT Raceways to boxes and enclosures |
nema rating |
- |
FB-1 |
standard |
UL, CSA |
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1 |