Item Comparison: 255DC2, 255

Item

255DC2 - 2" Diecast Emt Concrete Tight Connector - Bridgeport

255DC2
2" Diecast Emt Concrete Tight Connector

$6.4836 Each

$64.84 (10 Each)

QTY:
Each
Add
255 - 2" Steel Emt Compression Connector - Bridgeport

255
2" Steel Emt Compression Connector

$4.7288 Each

$47.29 (10 Each)

QTY:
Each
Add
Nacogdoches 453 0
All Stores 4,916 1,636
Vendor Bridgeport Bridgeport
Catalog Number 255DC2 255
Manufacturer Number 255-DC2 255
Category Die Cast Uninsulated Compressi - Die Cast Uninsulated Straight Steel Uninsulated Compression - Steel Uninsulated Straight Com
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152558 00781747002556
Weight per package 0.74 (lbs/each) 0.8 (lbs/each)
Description 255DC2 2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 In Connection Size, Compression Connection, Non-Insulated, 2.12 In Length, 0.74 LB/Ea
255 2" Steel Emt Compression Connector
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 In Length, 2-5/8 In Diameter, 0.8 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.48 (Each) $4.73 (Each)
Carton/Reel $64.84 (10 Each) $47.29 (10 Each)
Standard Packaging/Reel $64.84 (10 Each) $47.29 (10 Each)
insulation None None
Material Die-Cast Zinc -
Finish Ball burnish Zinc Electroplated
Diameter - 2-5/8 in
Length 2.12 in 3-7/32 in
Size 2 2
Description 2" DIECAST EMT CONCRETE TIGHT CONNECTOR 2" STEEL EMT COMPRESSION CONNECTOR
extra long description BPT 255-DC2 2" COMP. CONN. BPT 255 2" STEEL COMP CONN
Features Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only Used to join EMT to box or enclosure. Concrete tight.
Long Description EMT Concrete Tight DC Connector, 2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 2 in Connection Size, Compression Connection, Non-Insulated, 2.12 in Length, 0.74 lb/EA EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 3-7/32 in Length, 2-5/8 in Diameter, 0.8 lb/EA
Product Type EMT Concrete Tight DC Connector Emt Compression Connector
Short Description EMT Concrete Tight DC Connector, 2 in, Zinc Die Cast EMT Compression Connector, 2 in, Straight, Zinc Electro-Plated, Insulated
Special Features For use in Wet Locations in Canada Only Concrete-Tight
Color/Finish Ball Burnished;Mirror Smooth Zinc Electro-Plated
Connection Orientation Straight Straight
connection size 2 in -
Connection Type Compression -
Connector Type Compression Compression
for use with Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt To Join EMT to Box or Enclosure
Insulated/Non-Insulated Non-Insulated Non-Insulated
media Yes Yes
package quantity 1 CT;10 PK 10 PK;1 CT
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA yes yes
Brand Bridgeport Bridgeport
Manufacturers Part Number 255-DC2 255
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 2 in 2 in
Weight 0.74 lb/EA 0.8 lb/EA
Application Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Used to join EMT to box or enclosure. Concrete tight.
standard UL, CSA cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat