Nacogdoches |
64 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
254DC2 |
254 |
Manufacturer Number |
254-DC2 |
254 |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Straight
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747152541 |
00781747002549 |
Weight per package |
0.528 (lbs/each) |
0.564 (lbs/each) |
Description |
254DC2 1-1/2" Diecast Emt Concrete Tight Connector
Emt Concrete Tight DC Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 In Connection Size, Compression Connection, Non-Insulated, 2 In Length, 0.5280 LB/Ea
|
254 1-1/2" Steel Emt Compression Connector
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-15/16 In Length, 2-5/32 In Diameter, 0.564 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.49 (Each) |
$3.18 (Each) |
Carton/Reel |
$44.95 (10 Each) |
$79.59 (25 Each) |
Standard Packaging/Reel |
$179.80 (40 Each) |
$79.59 (25 Each) |
|
insulation |
None |
None |
Material |
Die-Cast Zinc |
- |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
- |
2-5/32 in |
Length |
2 in |
2-15/16 in |
Size |
1 1/2 |
1 1/2 |
|
Description |
1-1/2" DIECAST EMT CONCRETE TIGHT CONNECTOR |
1-1/2" STEEL EMT COMPRESSION CONNECTOR |
extra long description |
BPT 254-DC2 1-1/2" COMP. CONN. ZINC |
BPT 254 1-1/2" COMP. CONN. STEEL |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Used to join EMT to box or enclosure. Concrete tight. |
Long Description |
EMT Concrete Tight DC Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, Straight Connection Orientation, 1-1/2 in Connection Size, Compression Connection, Non-Insulated, 2 in Length, 0.5280 lb/EA |
EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-15/16 in Length, 2-5/32 in Diameter, 0.564 lb/EA |
Product Type |
EMT Concrete Tight DC Connector |
Emt Compression Connector |
Short Description |
EMT Concrete Tight DC Connector, 1-1/2 in, Zinc Die Cast |
EMT Compression Connector, 1-1/2 in, Straight, Zinc Electro-Plated, Concrete-Tight |
Special Features |
For use in Wet Locations in Canada Only |
Concrete-Tight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
Connection Orientation |
Straight |
Straight |
connection size |
1-1/2 in |
- |
Connection Type |
Compression |
- |
Connector Type |
Compression |
Compression |
for use with |
Used to Join Steel Emt to Box or Enclosure;Concrete-Tight 1/2 in Thru 2 in Suitable for use with Steel or Aluminum Emt |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
1 CT;10 PK |
25 PK;1 CT |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard UL-514B |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
254-DC2 |
254 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.5280 lb/EA |
0.564 lb/EA |
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. |
Used to join EMT to box or enclosure. Concrete tight. |
standard |
UL, CSA |
cULus |