Nacogdoches |
0 |
29 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
253SRT |
253RT2 |
Manufacturer Number |
253-SRT |
253-RT2 |
Category |
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747202536 |
00781747182531 |
Weight per package |
0.0164 (lbs/each) |
0.39 (lbs/each) |
Description |
253SRT 1-1/4" Steel Emt Raintight Compression Connector
Raintight Connector, Compression, Steel, Size 1 1/4 Inch
|
253RT2 1-1/4" Raintight Diecast Emt Compression Conn
Raintight Connector, 1-1/4 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.850 In Length, 1.878 In Diameter, 0.39 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.43 (Each) |
$6.20 (Each) |
Carton/Reel |
$135.84 (25 Each) |
$62.00 (10 Each) |
Standard Packaging/Reel |
$135.84 (25 Each) |
$620.00 (100 Each) |
|
insulation |
None |
None |
Material |
- |
Zinc Die Cast |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
- |
1.878 in |
Length |
- |
1.850 in |
Size |
1 1/4 |
1-1/4 |
|
Description |
1-1/4" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR |
1-1/4" RAINTIGHT DIECAST EMT COMPRESSION CONN |
extra long description |
BPT 253-SRT 1-1/4" STEEL RAINTIGHT |
BPT 253-RT2 1-1/4 RAIN TIGHT COMP. |
Features |
Think Orange: Quality In, Water Out. Listed for Damp or Wet Locations. |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Long Description |
Raintight Connector, Compression, Steel, Size 1 1/4 Inch |
Raintight Connector, 1-1/4 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.850 in Length, 1.878 in Diameter, 0.39 lb/EA |
Product Type |
1-1/4" Steel Raintight Conn |
Raintight Connector |
Short Description |
- |
Raintight Connector, 1-1/4 in, Zinc Die-Cast, Compression EMT |
Special Features |
Connectors assembled with knockout gasket, no separate pieces to buy and stock |
Raintight |
|
Color/Finish |
- |
Ball Burnished;Mirror Smooth |
Connection Orientation |
- |
EMT Compression |
Connector Type |
Compression |
Compression |
for use with |
- |
Connecting EMT to Box or Enclosure |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
- |
10 PK;1 CT |
Standards Met |
- |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 |
|
|
Brand |
Bridgeport |
Bridgeport Fittings |
Manufacturers Part Number |
253-SRT |
253-RT2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Used to join EMT to box or enclosure. Concrete tight/Raintight |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
standard |
cULus |
UL |