Nacogdoches |
117 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
252RT2 |
252SRT |
Manufacturer Number |
252-RT2 |
252SRT |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Steel Uninsulated Compression -
Steel Uninsulated Straight Com
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747182524 |
00781747202529 |
Weight per package |
0.23 (lbs/each) |
0.0027 (lbs/each) |
Description |
252RT2 1" Raintight Diecast Emt Compression Conn
Raintight Connector, 1 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.5045 In Length, 1.478 In Diameter, 0.23 LB/Ea
|
252SRT 1" Steel Emt Raintight Compression Connector
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 In Length, 1-17/32 In Diameter, 0.0027 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.27 (Each) |
$3.40 (Each) |
Carton/Reel |
$49.09 (15 Each) |
$33.97 (10 Each) |
Standard Packaging/Reel |
$490.88 (150 Each) |
$339.71 (100 Each) |
|
insulation |
None |
None |
Material |
Zinc Die Cast |
- |
|
Finish |
Ball burnish |
Zinc Electroplated |
|
Diameter |
1.478 in |
1-17/32 in |
Length |
1.5045 in |
2 in |
Size |
1 |
1" |
|
Description |
1" RAINTIGHT DIECAST EMT COMPRESSION CONN |
1" STEEL EMT RAINTIGHT COMPRESSION CONNECTOR |
extra long description |
BPT 252-RT2 1" RAIN TIGHT COMPRESSI |
BPT 252-SRT 1" STEEL RAINTIGHT CONN |
Features |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Used to join EMT to box or enclosure. Concrete tight/Raintight. |
Long Description |
Raintight Connector, 1 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.5045 in Length, 1.478 in Diameter, 0.23 lb/EA |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2 in Length, 1-17/32 in Diameter, 0.0027 lb/EA |
Product Type |
Raintight Connector |
Emt Compression Connector |
Short Description |
Raintight Connector, 1 in, Zinc Die-Cast, Compression EMT |
EMT Compression Connector, 1 in, Straight, Zinc Electro-Plated, Concrete-Tight, Raintight |
Special Features |
Raintight |
Concrete-Tight;Raintight |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
Zinc Electro-Plated |
Connection Orientation |
EMT Compression |
Straight |
Connector Type |
Compression |
Compression |
for use with |
Connecting EMT to Box or Enclosure |
To Join EMT to Box or Enclosure |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
15 PK;1 CT |
10 PK;1 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B;CSA LR39354 |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
252-RT2 |
252-SRT |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.23 lb/EA |
0.0027 lb/EA |
|
Application |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
Used to join EMT to box or enclosure. Concrete tight/Raintight |
standard |
UL |
cULus |