Nacogdoches |
336 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
250RT2 |
250MSRT |
Manufacturer Number |
250-RT2 |
250MSRT |
Category |
Die Cast Uninsulated Compressi -
Die Cast Uninsulated Two Piece
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747182500 |
00781747172501 |
Weight per package |
0.08 (lbs/each) |
0.17 (lbs/each) |
Description |
250RT2 1/2" Raintight Diecast Emt Compression Conn
Raintight Connector, 1/2 In Trade Size, Zinc Die Cast Material, Emt Compression Connection Orientation, Non-Insulated, 1.41 In Length, 1.065 In Diameter, 0.08 LB/Ea
|
250MSRT 1/2" Raintight Pust Emt Connector
Bridgeport Fittings Mighty-Seal 1/2 Inch Emt Connectors Are Used to Connect A 1/2 Inch Emt Raceway to A Box, Device or Enclosure. The 250MSRT 1/2 Inch Mighty-Seal« Connector Is Ul Listed For Use In Wet Locations. Raintight. Patented
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.46 (Each) |
$2.16 (Each) |
Carton/Reel |
$73.21 (50 Each) |
$53.99 (25 Each) |
Standard Packaging/Reel |
$732.10 (500 Each) |
$539.92 (250 Each) |
|
insulation |
None |
None |
Material |
Zinc Die Cast |
Zinc Die Cast |
|
Finish |
Ball burnish |
Ball burnish |
|
Diameter |
1.065 in |
- |
Length |
1.41 in |
- |
Size |
1/2 |
1/2 |
|
Description |
1/2" RAINTIGHT DIECAST EMT COMPRESSION CONN |
1/2" RAINTIGHT PUST EMT CONNECTOR |
extra long description |
BPT 250-RT2 1/2 RAIN TIGHT COMP. CO |
BPT 250-MSRT 1/2" PUSH-EMT MSRT CON |
Features |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented. |
Time Saver: All it takes is a push! 75% quicker install. No tools required. Removable and Raintight! |
Long Description |
Raintight Connector, 1/2 in Trade Size, Zinc Die Cast Material, EMT Compression Connection Orientation, Non-Insulated, 1.41 in Length, 1.065 in Diameter, 0.08 lb/EA |
Bridgeport Fittings Mighty-Seal 1/2 inch EMT Connectors are used to connect a 1/2 inch EMT raceway to a box, device or enclosure. The 250MSRT 1/2 inch Mighty-Seal« connector is UL listed for use in wet locations. Raintight. Patented |
Product Type |
Raintight Connector |
1/2" Push-Emt MSRT Conn |
Short Description |
Raintight Connector, 1/2 in, Zinc Die-Cast, Compression EMT |
- |
Special Features |
Raintight |
Connectors assembled with knockout gasket, no separate pieces to buy and stock |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connection Orientation |
EMT Compression |
- |
Connector Type |
Compression |
PUSH-EMT® |
for use with |
Connecting EMT to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
Yes |
package quantity |
500 PK;50 CT |
- |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport Fittings |
Bridgeport |
Manufacturers Part Number |
250-RT2 |
250-MSRT |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
|
Application |
Compression style connector with internal sealing ring and knockout gasket to create a raintight seal when connecting EMT to box or enclosure. Patented |
Used to join EMT to box or enclosure. Concrete tight/raintight |
standard |
cULus |
cULus |