Nacogdoches |
13 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
250R4016PK |
250BR401 |
Manufacturer Number |
250R40/1-6PK-120 |
14664 |
Category |
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Incandescent Lamps -
Incandescent Reflector R, BR,
|
Classification |
Incandescent
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
39101612 - Incandescent lamps
|
39101612 - Incandescent lamps
|
UPC/EAN/GTIN |
00043168377706 |
00046135146640 |
Weight per package |
0.43 (lbs/each) |
0.38 (lbs/each) |
Description |
250R4016PK *Delisted* 250W 120V R40 Med Base Clear 6 Pack
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
|
250BR401 250W 120V BR40 Reflector Med Base Clear Heat Lamp
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250WATT 120VOLT Retail Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.36 (Each) |
$8.34 (Each) |
Carton/Reel |
$12.36 (1 Each) |
$8.34 (1 Each) |
Standard Packaging/Reel |
$74.16 (6 Each) |
$50.04 (6 Each) |
|
Lamp Type |
- |
REFLECTOR FLOOD |
Material |
- |
Brass (Base) |
Shape |
- |
BR40 |
Voltage Rating |
120.0 |
120 |
Wattage |
250.0 |
250 W |
|
Base Type |
- |
Medium |
Color |
Clear |
- |
Color Rendering Index |
- |
100 |
color rendering index (cri) |
- |
100 |
color temperature |
- |
2850 K |
Finish |
Clear |
Clear |
|
Diameter |
5.0 |
5 in;127 mm |
Length |
6.56 |
6.50 in;165.1 mm |
|
Additional Information |
- |
Designed for Service Other than Illumination;Operate Only in Porcelain Sockets;Should be Shielded Against Moisture Falling on Bulb |
Description |
250W 120V R40 MED BASE CLEAR 6 PACK |
250W 120V BR40 REFLECTOR MED BASE CLEAR HEAT LAMP |
extra long description |
GEL 250R40/1-6PK-120 37770 INCAND |
SYL 250BR40/1-120V/14664 250BR401 1 |
Long Description |
GE, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 IN Diameter, 6.56 IN Length, Medium Screw (E26) Base, 5000 HR Average Life |
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base 250Watt 120Volt Retail Pack |
Product Type |
37770 Incandescent Lamps |
250BR401 120V 6/CS 1/Sku |
Short Description |
- |
Br40 Incandescent Lamp, 2850K, 2000 lm, 250W, 120V |
|
average life |
5000.0 |
5000 h |
Base |
Medium Screw (E26) |
Medium |
Brightness (Lumens) |
- |
2000 lm |
Filament Type |
- |
CC-6 |
lumens |
2200.0 |
2,000 |
package quantity |
- |
6 CA;1 PK |
Voltage |
- |
120.00 V |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
250R40/1-6PK-120 |
250BR40/1-120V/14664 |
|
Category Description |
INCANDESCENT |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
INCANDESCENT |
|
|
Application |
Heat Lamp |
General Illumination and Accent Lighting;General Illumination and Accent Lighting |