Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
2509WB0X |
13057UN |
Manufacturer Number |
2509W-BOX |
13057UN |
Category |
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Lighting Lampholders -
Linear Fluorescent Lampholders
|
Classification |
Miscellaneous Residential Devices
|
Miscellaneous Residential Devices
|
UNSPSC |
39111803 - Lamp sockets
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664495250 |
00785007030570 |
Weight per package |
0.029 (lbs/each) |
0.04 (lbs/each) |
Description |
2509WB0X Lampholder FL Bipin STD Slide/Screw WH
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V Ac, 660 W, Thermoset Plastic, White, Push In Wire Terminal, Flush Mount/Surface Mount, 2.03 In Height, 1.35 In Width
|
13057UN Fluor LH Med Bi-Pin Slide On (M10)
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V Ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 In Height, 1.25 In Length, 0.75 In Depth, 0.0537 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.91 (Each) |
$2.39 (Each) |
Carton/Reel |
$2.91 (1 Each) |
$23.90 (10 Each) |
Standard Packaging/Reel |
$728.65 (250 Each) |
$239.00 (100 Each) |
|
Ballast Type |
- |
Fluorescent Ballast |
Lamp Type |
T8/T12 Fluorescent |
Fluorescent |
Material |
Thermoset Plastic |
Plastic |
Terminal Type |
Push in Wire |
Wire Terminal |
Voltage Rating |
600 V ac |
600 V ac |
Wattage |
- |
660 W |
|
Base Type |
Medium Bi-Pin |
Slide-On Medium Bi-Pin |
Color |
White |
White |
|
Depth |
- |
0.75 in |
Height |
2.03 in |
1.6875 in |
Length |
- |
1.25 in |
Width |
1.35 in |
- |
|
Description |
LAMPHOLDER FL BIPIN STD SLIDE/SCREW WH |
FLUOR LH MED BI-PIN SLIDE ON (M10) |
extra long description |
EWD 2509W-BOX Lampholder FL BiPin S |
P&S 13057UN FLUOR LH MED BI-PIN SLI |
Features |
Commercial Grade Fluorescent Lampholder Medium Bi-Pin Sockets are for use with fluorescent lighting fixtures in flush or surface mount applications. Captive pal nut for easy mounting. Push-in wire terminals feature release slots. |
Slide-on, for medium bi-pin with captive nut, 4 quick wire terminals. |
Long Description |
Fluorescent Lampholder, Medium Bi-Pin Base, T8/T12 Fluorescent Lamp, 600 V ac, 660 W, Thermoset Plastic, White, Push in Wire Terminal, Flush Mount/Surface Mount, 2.03 in Height, 1.35 in Width |
Fluorescent Lampholder, Slide-On Medium Bi-Pin Base, Fluorescent Lamp, Medium Lamp Size, 600 V ac, 660 W, Plastic, White, Wire Terminal, Slide-On, 1.6875 in Height, 1.25 in Length, 0.75 in Depth, 0.0537 lb |
Product Type |
Fluorescent Lampholder |
Fluor LH Med Bi-Pin Slide On (M10) |
Short Description |
Fluorescent Lampholder, 600 VAC, 660 W, T8/T12, Standard |
Fluorescent Lampholder, 600 VAC, 660 W, Slide-On Med Bi-Pin, Short |
Special Features |
Captive Pal Nut for Easy Mounting |
Slide-On Medium Bi-Pin;4 Terminal with Captive Nut |
|
Base |
- |
Slide-On |
dimensions |
2.0000 IN X 0.7500 IN X 1.2500 IN |
- |
lamp size |
- |
Medium |
Mounting Type |
Flush Mount/Surface Mount |
Slide-On |
package quantity |
1 ct |
100 PK;10 CT |
Standards Met |
UL Listed;CSA Certified;NOM 426 |
UL Listed;CSA Certified;ECCN:EAR99 |
|
Brand |
Arrow Hart |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
2509W-BOX |
13057-UN |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Miscellaneous residential devices |
Miscellaneous residential devices |
Type |
Lampholder |
Bi-Pin Lampholder |
|
|
Application |
Fluorescent Lighting |
Fluorescent Lighting |
Frequency Rating |
- |
60 |
Mounting |
- |
Slide-On |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL, CSA |