Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux Commercial |
Metalux |
Catalog Number |
24GRLD564F1UNV |
24GRLD464F1UNV |
Manufacturer Number |
24GR-LD5-64-F1-UNV-L840-CD1-U |
24GR-LD4-64-F1-UNV-L840-CD1-U |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083798872 |
00080083718511 |
Weight per package |
20.5 (lbs/each) |
20.5 (lbs/each) |
Description |
24GRLD564F1UNV 24grld564f1unvl840cd1u
Grled Lensed Troffer, 120 to 277 V Ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 H Average Life, Dimmable, 6400 LM Brightness (Lumens), 47-15/16 In Length, 23-3/4 In Width, 3-1/4 In Height, 20 LB
|
24GRLD464F1UNV 24grld464f1unvl840cd1u
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24grld464f1unvl840cd1u
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$271.41 (Each) |
$214.80 (Each) |
Carton/Reel |
$271.41 (1 Each) |
$214.80 (1 Each) |
Standard Packaging/Reel |
$271.41 (1 Each) |
$214.80 (1 Each) |
|
amperage rating |
0.217 at (277V) |
- |
Current Rating |
0.217 A @ 277 V |
- |
Lamp Type |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
- |
Material |
Cold Rolled Steel |
- |
Voltage Rating |
120 to 277 V ac |
- |
Wattage |
60 W |
- |
|
Color |
White |
- |
Color Rendering Index |
85 |
- |
color temperature |
4000 K |
- |
Finish |
Frost |
- |
|
Height |
3-1/4 in;83 mm |
- |
Length |
47-15/16 in;1218 mm |
- |
Width |
23-3/4 in;603 mm |
- |
|
Description |
24GRLD564F1UNVL840CD1U |
24GRLD464F1UNVL840CD1U |
extra long description |
ETNCL 24GR-LD5-64-F1-UNV-L840-CD1-U |
ETNCL 24GR-LD4-64-F1-UNV-L840-CD1-U |
Features |
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commerci |
- |
Long Description |
GRLED Lensed Troffer, 120 to 277 V ac, 0.217 A @ 277 V, 60 W, Cold Rolled Steel, Frost, White, 4000 K, 85, >60000 h Average Life, Dimmable, 6400 lm Brightness (Lumens), 47-15/16 in Length, 23-3/4 in Width, 3-1/4 in Height, 20 lb |
00800837185111|0008008|00800837185111|80083718511|18511|24GRLD464F1UNVL840CD1U|Cooper Light 24GRLD464F1UNVL840CD1U|Cooper Lighting 24GRLD464F1UNVL840CD1U|Cooper Lighting Solutions 24GRLD464F1UNVL840CD1U|Cooper Lite 24GRLD464F1UNVL840CD1U |
Product Type |
GR Led Trof, 2 X 4, 6400 LM, 40K, 0-10V |
2X4, Grid Led Trof, 6400 LM, 4000K |
Short Description |
GRLED Lensed Troffer, 120 to 277 VAC, 60 W |
- |
Special Features |
Spring-Loaded Hinged Door Assembly for Easy Access |
- |
|
average life |
>60000 h |
- |
Brightness (Lumens) |
6400 lm |
- |
dimmable |
Yes |
- |
includes |
Plug-In Low Voltage Connector |
- |
package quantity |
28 PL |
- |
Standards Met |
UL/cUL Listed - Damp Location;ECCN:EAR99NLR;DLC and DLC Premium Qualified |
- |
Total Wattage |
60 W |
- |
|
Brand |
Eaton Lighting |
Eaton Lighting |
Manufacturers Part Number |
24GR-LD5-64-F1-UNV-L840-CD1-U |
24GR-LD4-64-F1-UNV-L840-CD1-U |
sub brand |
GRLED Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
- |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Lighting;Offices;Schools;Residential;Hospitals;Retail Merchandising Areas |
- |
Mounting |
Recessed |
- |
standard |
UL/cUL Listed - Damp Location |