Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Rab Lighting Inc |
Catalog Number |
24FP6440C |
EZPAN2X450ND10 |
Manufacturer Number |
24FP6440C |
EZPAN2X4-50N/D10 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
N/A
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083833726 |
00019813491646 |
Weight per package |
25.79 (lbs/each) |
14.75 (lbs/each) |
Description |
24FP6440C 60W 2X4 Led Flat Panel 40K
General Led Panel, 120/277 V Ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 LM Brightness (Lumens), 80, 4000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
|
EZPAN2X450ND10 50W 2X4 Led FLT PNL 40K
Led Panel Light, Damp Location;Spaces Where Glare-Free Lighting Is Required Application, 60000 H Average Life, 5297 LM Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 In;41.3 MM Height, Led Lamp Type, 1213 MM;47.76 In Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect For Shallow Plenum Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Ul
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$85.62 (Each) |
$144.50 (Each) |
Carton/Reel |
$85.62 (1 Each) |
$144.50 (1 Each) |
Standard Packaging/Reel |
$85.62 (1 Each) |
$144.50 (1 Each) |
|
Current Rating |
0.51 A @ 120 V;0.22 A @ 277 V |
0.43 A;0.24 A;0.22 A;0.2 A |
Lamp Type |
- |
LED |
Material |
Aluminum |
Aluminum (Housing);Steel (Pan) |
Voltage Rating |
120/277 V ac |
120 V;208 V;240 V;277 V |
Wattage |
- |
50 |
|
Color |
White |
- |
Color Rendering Index |
80 |
84 |
color temperature |
4000 K |
4000 K |
Finish |
- |
Frosted |
Lens Material |
- |
Polystyrene |
|
Height |
23-3/4 in;602 mm |
1.63 in;41.3 mm |
Length |
47-3/4 in;1212 mm |
47.76 in;1213 mm |
Width |
1-3/4 in;45 mm |
23.74 in;603 mm |
|
Description |
60W 2X4 LED FLAT PANEL 40K |
50W 2X4 LED FLT PNL 40K |
extra long description |
CLS 24FP6440C 2X4 FPANEL 6400L, 40K |
RAB EZPAN2X4-50N/D10 EZ PAN2X4 50W |
Features |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
2' x 4' EZPAN edge lit LED panel lights provide smooth and uniform light edge-to-edge for a clean, modern look. Install in drop ceilings or use optional surface, pendant or recessed (dry wall) mounting kits. |
Long Description |
General LED Panel, 120/277 V ac, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W, White, Aluminum, 6611 lm Brightness (Lumens), 80, 4000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb |
LED Panel Light, Damp Location;Spaces where Glare-Free Lighting is Required Application, 60000 h Average Life, 5297 lm Brightness (Lumens), 84 Color Rendering Index, 4000 K Color Temperature, 0.2 A;0.22 A;0.24 A;0.43 A Current Rating, Frosted Finish, 1.63 in;41.3 mm Height, LED Lamp Type, 1213 mm;47.76 in Length, Polystyrene Lens Material, Aluminum (Housing);Steel (Pan) Material, Recessed Ceiling Mounting Type, Dimmable;Perfect for Shallow Plenum Special Features, DLC Listed;IESNA LM-79 & LM-80 Testing;UL |
Product Type |
2X4 Fpanel 6400L, 40K, 0-10V |
LED Panel Light |
Short Description |
General LED Panel, 0.51 A @ 120 V;0.22 A @ 277 V, 59.4 W |
LED Panel Light, 120;208;240;277 V, 50 W, 1 CT |
Special Features |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare |
Dimmable;Perfect for Shallow Plenum |
|
average life |
>60000 h |
60000 h |
Brightness (Lumens) |
6611 lm |
5297 lm |
Fixture Type |
General LED Panel |
- |
lumens |
- |
5297 |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
- |
Recessed Ceiling |
package quantity |
1 ct |
1 ct |
Standards Met |
DLC Listed;UL Recognized;RoHS Compliant |
UL Listed;DLC Listed;IESNA LM-79 & LM-80 Testing |
Total Wattage |
- |
50 W |
Warranty |
5 yr |
5 yr |
|
Brand |
Eaton Lighting |
Rab Lighting |
Manufacturers Part Number |
24FP6440C |
EZPAN2X450ND10 |
sub brand |
Fpanel LED Panel Series |
- |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Troffer |
|
|
Application |
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Spaces where Glare-Free Lighting is Required;Damp Location |
Mounting |
- |
Recessed Ceiling |
standard |
UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant;DLC Qualified |