Nacogdoches |
50 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
24CGTSL3C3 |
24FP4750C |
Manufacturer Number |
24CGTS-L3C3 |
24FP4750C |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
N/A
|
UPC/EAN/GTIN |
00080083194704 |
00080083833689 |
Weight per package |
14.5 (lbs/each) |
25.79 (lbs/each) |
Description |
24CGTSL3C3 2X4 Led Flat Panel Backlit Lumen/Kelvin Selectable
2'X4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT
|
24FP4750C 40W 2X4 Led Flat Panel 50K
General Led Panel, 120/277 V Ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, White, Aluminum, 5005 LM Brightness (Lumens), 80, 5000 K, Led Lamp, >60000 H Average Life, 47-3/4 In Length, 1-3/4 In Width, 23-3/4 In Height, -20 °C Operating Temperature, 5 Yr Warranty, 18.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$68.71 (Each) |
$76.90 (Each) |
Carton/Reel |
$68.71 (1 Each) |
$76.90 (1 Each) |
Standard Packaging/Reel |
$68.71 (1 Each) |
$76.90 (1 Each) |
|
amperage rating |
N/A |
- |
Current Rating |
- |
0.36 A @ 120 V;0.15 A @ 277 V |
Lamp Type |
LED |
- |
Material |
- |
Aluminum |
Number of Lamps |
1 |
- |
Voltage Rating |
120/277V |
120/277 V ac |
Wattage |
40 |
40.3 W |
|
Color |
- |
White |
Color Rendering Index |
- |
80 |
color temperature |
- |
5000 k |
Style |
(blank) |
- |
|
Height |
- |
23-3/4 in;602 mm |
Length |
- |
47-3/4 in;1212 mm |
Width |
- |
1-3/4 in;45 mm |
|
Description |
2X4 LED FLAT PANEL BACKLIT LUMEN/KELVIN SELECTABLE |
40W 2X4 LED FLAT PANEL 50K |
extra long description |
CLS 24CGTS-L3C3 2X4 CGTS LUMEN & CC |
CLS 24FP4750C 2X4 FPANEL 4700L, 50K |
Features |
- |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
Long Description |
2'x4' Recessed Panel, 2-T8, 3-T8, 3500K/4000K/5000K CCT |
General LED Panel, 120/277 V ac, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W, White, Aluminum, 5005 lm Brightness (Lumens), 80, 5000 K, LED Lamp, >60000 h Average Life, 47-3/4 in Length, 1-3/4 in Width, 23-3/4 in Height, -20 °C Operating Temperature, 5 yr Warranty, 18.5 lb |
Product Type |
2X4 CGTS Lumen & CCT Select |
2X4 Fpanel 4700L, 50K, 0-10V |
Short Description |
- |
General LED Panel, 0.36 A @ 120 V;0.15 A @ 277 V, 40.3 W |
Special Features |
1x4, 2x2, and 2x4 sizes available |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare |
|
average life |
- |
>60000 h |
Brightness (Lumens) |
- |
5005 lm |
Fixture Type |
- |
General LED Panel |
Minimum Operating Temperature |
- |
-20 °C |
package quantity |
- |
1 ct |
Socket Type |
N/A |
- |
Standards Met |
- |
DLC Listed;UL Recognized;RoHS Compliant |
Warranty |
- |
5 yr |
|
|
Brand |
METALUX |
Eaton Lighting |
Manufacturers Part Number |
24CGTS-L3C3 |
24FP4750C |
sub brand |
- |
Fpanel LED Panel Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
RECESSED |
|
|
Application |
lighting |
Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Mounting |
Recessed |
- |
standard |
cULus Listed - Damp Location;DLC Certified;Title 24 Compliant |