Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
24ARSL3C3UNVMP2 |
2BLT446LADPLP840 |
Manufacturer Number |
24ARS-L3C3-UNV-MP2 |
2BLT446LADPLP840 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
39111534 - Lensed troffer
|
UPC/EAN/GTIN |
00080083282364 |
00190887468649 |
Weight per package |
29.8 (lbs/each) |
17.68 (lbs/each) |
Description |
24ARSL3C3UNVMP2 2X4 Led Center Basket Trof 35K/4K/5K - 2 Pack
Achieva 2X4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V Dimming to 5% Standard With 120-277V Unv, Multi-Pack 2
|
2BLT446LADPLP840 2X4 Led Layin 4600LM 40K
Low Profile Led Luminaire, 120 to 277 V, 38.34 W, Steel, Polyester Powder Paint, White, 4000 K, 82, 60000 H Average Life, Dimmable, 4620 LM Brightness (Lumens), 47-3/4 In Length, 23-3/4 In Width, 2-3/8 In Height, 19.25 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$125.98 (Each) |
$196.79 (Each) |
Carton/Reel |
$251.96 (2 Each) |
$196.79 (1 Each) |
Standard Packaging/Reel |
$251.96 (2 Each) |
$196.79 (1 Each) |
|
amperage rating |
0.17A at 277V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Steel |
Shape |
- |
Rectangular |
Voltage Rating |
120-227V |
120 to 277 v |
Wattage |
- |
39 |
|
Color |
- |
White |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
- |
80 |
color temperature |
- |
4000 K |
Finish |
- |
Polyester Powder Paint |
Lens Color |
- |
WHITE |
Lens Material |
- |
Acrylic |
Style |
(blank) |
Traditional |
|
Height |
- |
2-3/8 in;6 cm |
Length |
- |
47-3/4 in;121.2 cm |
Width |
- |
23-3/4 in;60.3 cm |
|
Construction |
- |
New Construction,Remodel |
Description |
2X4 LED CENTER BASKET TROF 35K/4K/5K - 2 PACK |
2X4 LED LAYIN 4600LM 40K |
extra long description |
CLS 24ARS-L3C3-UNV-MP2 2X4 3LM 3CCT |
LITH 2BLT4 46L ADP LP840 Basket LED |
Features |
- |
The BLT is a center-basket troffer featuring a contemporary design and high-efficiency LED technology. The fixture's shallow depth allows for easy installation and multiple control options offer versatility for configuration—all backed by reliable Lithonia Lighting(R) performance. The attractively-priced BLT is your best-in-value ambient lighting solution for office, retail, healthcare and other commercial projects. |
Long Description |
Achieva 2x4 Selectable Lumens and CCT Troffer, Ultra Slim, 0-10V dimming to 5% standard with 120-277V UNV, Multi-Pack 2 |
Low Profile LED Luminaire, 120 to 277 V, 38.34 W, Steel, Polyester Powder Paint, White, 4000 K, 82, 60000 h Average Life, Dimmable, 4620 lm Brightness (Lumens), 47-3/4 in Length, 23-3/4 in Width, 2-3/8 in Height, 19.25 lb |
Product Type |
2X4 3LM 3CCT Troffer 80CRI RD Unv 10V 2 |
Low Profile LED Luminaire |
Short Description |
- |
Low Profile LED Luminaire, 120 to 277 V, 38.34 W |
Special Features |
Design friendly with (3) selectable color temperatures and (3) selectable lumen packages |
High Efficacy LED Light Engines Deliver Energy Savings and Low Maintenance |
|
average life |
- |
60000 h |
Brightness (Lumens) |
- |
4620 lm |
dimmable |
- |
Yes |
Hardware |
- |
No |
lumens |
- |
4600 LM |
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
package quantity |
- |
26 PL |
Power Source |
- |
Hardwired |
Standards Met |
- |
CSA Certified;DLC Premium;DLC Standard |
Total Wattage |
- |
38.34 W |
Warranty |
- |
5 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
24ARS-L3C3-UNV-MP2 |
2BLT4 46L ADP LP840 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Troffer |
|
|
|
Application |
lighting |
Education;Offices & Banks;Retail;Schools and Other Commercial Spaces;Hospitals and Healthcare Facilities |
environmental conditions |
- |
Indoor |
Mounting |
Surface or Recessed |
Recessed |
standard |
UL Listed;RoHS Compliant;IC Rated;Title 24 Compliant;LM79/LM80 Compliant |
CSA |