Item Comparison: 247DC, 467

Item

247DC - 3" Diecast Emt Set/Screw Coupling - Bridgeport

247DC
3" Diecast Emt Set/Screw Coupling

$10.7054 Each

$128.46 (12 Each)

QTY:
Each
Add
467 - Fluor LH Fixed Type Indoor - Legrand-Pass & Seymour

467
Fluor LH Fixed Type Indoor

$3.81 Each

$381.00 (100 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 1,732 119
Vendor Bridgeport Legrand-Pass & Seymour
Catalog Number 247DC 467
Manufacturer Number 247-DC 467
Category Die Cast Set Screw Emt CPLG - Die Cast Straight Set Screw Em Lighting Lampholders - Linear Fluorescent Lampholders
Classification Diecast Emt Fittings Miscellaneous Residential Devices
UNSPSC 39131707 - Electrical conduit coupling 39111803 - Lamp sockets
UPC/EAN/GTIN 00781747092472 00785007404678
Weight per package 1.0499 (lbs/each) 0.166 (lbs/each)
Description 247DC 3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
467 Fluor LH Fixed Type Indoor
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6). White.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.71 (Each) $3.81 (Each)
Carton/Reel $128.46 (12 Each) $38.10 (10 Each)
Standard Packaging/Reel $128.46 (12 Each) $381.00 (100 Each)
Material Zinc Die Cast Thermoplastic
Voltage Rating - 600
Color - White
Diameter 3.89 in -
Length 4.5 in -
Description 3" DIECAST EMT SET/SCREW COUPLING FLUOR LH FIXED TYPE INDOOR
extra long description BPT 247-DC 3" SET SCREW CPLG. ZINC P&S 467 FLUOR LH FIXED TYPE INDOOR
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA Pedestal type, recessed, fixed, quick wire terminals (for all size lamps t-12. t-8, t-6). White.
Product Type Emt Set Screw Coupling Fluor LH Fixed Type Indoor
Short Description EMT Set Screw Coupling, 3 in, Zinc Die-Cast -
Special Features Concrete-Tight Pedestal type, recessed, quick wire terminals
Made in USA yes -
Base - Lamp
Connector Type SET SCREW -
for use with Aluminum or Steel Electrical Metallic Tubing -
includes Set Screw -
lamp size - 2.3"
media Yes -
package quantity 1 CT;12 PK -
Standards Met UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B -
Brand Bridgeport LEGRAND-PASS & SEYMOUR
Manufacturers Part Number 247-DC -
Category Description DIECAST EMT FITTINGS Miscellaneous residential devices
Type COUPLING Fluorescent Lampholder
Trade Size 3 -
Weight 1.0499 lb/EA -
Application Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. Residential
Frequency Rating - 660Watt
Mounting - Lamp
standard UL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat