Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
LH Dottie |
Catalog Number |
247DC |
247 |
Manufacturer Number |
247-DC |
247 |
Category |
Die Cast Set Screw Emt CPLG -
Die Cast Straight Set Screw Em
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Diecast Emt Fittings
|
Aerosols
|
UNSPSC |
39131707 - Electrical conduit coupling
|
31211513 - Marking paint
|
UPC/EAN/GTIN |
00781747092472 |
00088193002476 |
Weight per package |
1.0499 (lbs/each) |
0.1125 (lbs/each) |
Description |
247DC 3" Diecast Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Die Cast Material, 4.5 In Length, 3.89 In Diameter, 1.0499 LB/Ea
|
247 Fluorescent Orange Construction Marking Paint
Marking Paint, 20 Oz Can, Water Base, Fluorescent Orange, Hydrocarbon Odor, -18 °C;0 °F Flash Point, 30 Min Dry Time, 548 FT (Linear) Coverage, +50 to +100 °F, 1.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.71 (Each) |
$11.36 (Each) |
Carton/Reel |
$128.46 (12 Each) |
$136.32 (12 Each) |
Standard Packaging/Reel |
$128.46 (12 Each) |
$136.32 (12 Each) |
|
|
Base Type |
- |
Water |
Color |
- |
Fluorescent Orange |
Color Family |
- |
Orange |
|
Diameter |
3.89 in |
- |
Length |
4.5 in |
- |
Size |
- |
20 |
|
Description |
3" DIECAST EMT SET/SCREW COUPLING |
FLUORESCENT ORANGE CONSTRUCTION MARKING PAINT |
extra long description |
BPT 247-DC 3" SET SCREW CPLG. ZINC |
DOTTIE 247 Construction Marking Pai |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
- |
Long Description |
EMT Set Screw Coupling, 3 in Trade Size, Zinc Die Cast Material, 4.5 in Length, 3.89 in Diameter, 1.0499 lb/EA |
Marking Paint, 20 oz Can, Water Base, Fluorescent Orange, Hydrocarbon Odor, -18 °C;0 °F Flash Point, 30 min Dry Time, 548 ft (Linear) Coverage, +50 to +100 °F, 1.5 lb |
Product Type |
Emt Set Screw Coupling |
Marking Paint |
Short Description |
EMT Set Screw Coupling, 3 in, Zinc Die-Cast |
Marking Paint, Fluorescent Orange |
Special Features |
Concrete-Tight |
Features: High Quality, Good Visibility, Durable |
|
|
Composition |
- |
Hydrocarbon Propellant;Hexane;Aliphatic Petroleum Distillates;Acetone |
Connector Type |
SET SCREW |
- |
Container Capacity |
- |
20 oz;0.1562 gal |
Container Type |
- |
Can |
Coverage Area |
- |
548 ft (Linear) |
Dry Time |
- |
30 min |
Flash Point |
- |
-18 °C;0 °F |
for use with |
Aluminum or Steel Electrical Metallic Tubing |
- |
includes |
Set Screw |
- |
media |
Yes |
- |
odor |
- |
Hydrocarbon Odor |
Operating Temperature Range |
- |
+50 to +100 °F |
package quantity |
1 CT;12 PK |
12 CT |
Physical Form |
- |
Gas |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
Brand |
Bridgeport |
|
Manufacturers Part Number |
247-DC |
247 |
|
Category Description |
DIECAST EMT FITTINGS |
AEROSOLS |
Type |
COUPLING |
Construction Marking Paint |
|
|
Weight |
1.0499 lb/EA |
1.5 lb |
|
Application |
Used to join two lengths of EMT. 1/2" through 1 1/4" Concrete-tight, 1 1/2" thru 4" concrete-tight when taped. 2" thru 4" suitable for use with aluminum or steel EMT. |
Construction;Aervoe Survey Marking |
standard |
UL |