Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
24246SCNK |
24246SC |
Manufacturer Number |
24246SCNK |
24246 SC |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00761515233009 |
00782051233001 |
Weight per package |
30 (lbs/each) |
37.87 (lbs/each) |
Description |
24246SCNK 24X24X6 SC No Ko
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 30 LB
|
24246SC Encl 24X24X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$191.36 (Each) |
$166.62 (Each) |
Carton/Reel |
$191.36 (1 Each) |
$166.62 (1 Each) |
Standard Packaging/Reel |
$191.36 (1 Each) |
$166.62 (1 Each) |
|
Cover Type |
Screw On |
Screw Cover |
Material |
Low Carbon Steel |
Steel |
|
|
Overall Length |
24 in |
24 in;610 mm |
Size |
24 X 24 X 6 |
24.00 In Width X 6.00 In Depth X 24.00 In Height |
|
Construction |
Formed from Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws to Stay in Place, Complies with UL 50 |
- |
Description |
24X24X6 SC NO KO |
ENCL 24X24X6 SC N1 ENCL |
extra long description |
UNT 24246SCNK 24.00 X 24.00 X 6.00I |
B-LINE 24246 SC SC ENC W/ KO 24X24X |
Features |
- |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 30 lb |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 27 Knockouts |
Product Type |
Type 1 Screw Cover Enclosure |
Type 1 Screw Cover Enclosure |
Short Description |
Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO |
Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO |
Special Features |
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18 |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
6.0000 IN X 24.0000 IN X 24.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Powder Coated |
Painted |
ip rating |
- |
IP30 |
Knockouts |
- |
Yes |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
- |
27 |
Overall Height |
24 in |
24 in;610 mm |
Overall Width |
6 in |
6 in;152 mm |
Standards Met |
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
|
Brand |
Unity MFG |
EATON B-LINE SERIES |
Manufacturers Part Number |
24246SCNK |
24246 SC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Screw Cover Pull Box |
Type 1 junction boxes |
|
|
Application |
Industrial |
Wiring Boxes Junction and Pull Boxes |
nema rating |
- |
1 |
standard |
UL |
UL 50,CSA C22.2.,NEMA |