Item Comparison: 238DC2, 4350S

Item

238DC2 - 3-1/2" Diecast Emt Set/Screw Connector - Bridgeport

238DC2
3-1/2" Diecast Emt Set/Screw Connector

$15.4131 Each

$92.48 (6 Each)

QTY:
Each
Add
4350S - 3-1/2'STL Set SCR Emt Conn - Appozgcomm

4350S
3-1/2'STL Set SCR Emt Conn

$59.5103 Each

$297.55 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 315 25
Vendor Bridgeport Appozgcomm
Catalog Number 238DC2 4350S
Manufacturer Number 238-DC2 4350S
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Diecast Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747152381 00687855846382
Weight per package 1.3169 (lbs/each) 2.2 (lbs/each)
Description 238DC2 3-1/2" Diecast Emt Set/Screw Connector
Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch
4350S 3-1/2'STL Set SCR Emt Conn
Features:2 1/2IN Dia X 4 1/2IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:3.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.41 (Each) $59.51 (Each)
Carton/Reel $92.48 (6 Each) $297.55 (5 Each)
Standard Packaging/Reel $92.48 (6 Each) $297.55 (5 Each)
connection - Male NPS Thread
insulation None Not insulated
Material - Steel
Color - Metallic
Finish Ball burnish Zinc Electro Plated
Size 3 1/2 3.5
Description 3-1/2" DIECAST EMT SET/SCREW CONNECTOR 3-1/2'STL SET SCR EMT CONN
extra long description BPT 238-DC2 3-1/2" SET SCREW CONN. EGS 4350S 3-1/2 IN EMT SSCR CONN
Features Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. -
Long Description Connector, Set Screw, Zinc Die Cast, Size 3-1/2 Inch Features:2 1/2IN Dia X 4 1/2IN Length, 1 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:3.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
Product Type 3-1/2" Set Screw Conn. Zinc 3-1/2 In Emt SSCR Conn
Special Features - 3-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 3.00 IN, Max. Dia. 4.25 IN,Thread Length 1.00 IN, Concretetight when taped, Male Hub Threads - NPS
Connector Type SET SCREW SET SCREW
media Yes -
Brand Bridgeport APPOZGCOMM
Manufacturers Part Number 238-DC2 4350S
Category Description DIECAST EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR EMT Conduit Straight Set Screw Connector
Trade Size 3-1/2 3.5
Application Used to secure to box or enclosure. To ground and secure EMT Raceways to boxes and enclosures
nema rating - FB-1
standard cULus UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat