Nacogdoches |
0 |
29 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Bridgeport |
Catalog Number |
237 |
237DC2 |
Manufacturer Number |
237 |
237-DC2 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Classification |
Steel Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002372 |
00781747152374 |
Weight per package |
0.185 (lbs/each) |
1.1669 (lbs/each) |
Description |
237 3" Steel Set/Screw Emt Connector
Connector, 3 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 In Length, 3-11/16 In Diameter, 0.185 LB/Ea
|
237DC2 3" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 3 In Trade Size, Die-Cast Zinc Material, 3 In Connection Size, Non-Insulated, 3.35 In Length, 3.89 In Diameter, 1.1669 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.35 (Each) |
$12.96 (Each) |
Carton/Reel |
$20.71 (2 Each) |
$155.50 (12 Each) |
Standard Packaging/Reel |
$103.53 (10 Each) |
$155.50 (12 Each) |
|
insulation |
None |
None |
Material |
- |
Die-Cast Zinc |
Shape |
Straight |
- |
|
Finish |
Zinc Electroplated |
Ball burnish |
|
Diameter |
3-11/16 in |
3.89 in |
Length |
3-3/4 in |
3.35 in |
Size |
3 |
3 |
|
Description |
3" STEEL SET/SCREW EMT CONNECTOR |
3" DIECAST EMT SET/SCREW CONNECTOR |
extra long description |
BPT 237 3" SET SCREW CONN. STEEL |
BPT 237-DC2 3" SET SCREW CONN. ZINC |
Features |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped. |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Long Description |
Connector, 3 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-3/4 in Length, 3-11/16 in Diameter, 0.185 lb/EA |
EMT SS Diecast Connector, 3 in Trade Size, Die-Cast Zinc Material, 3 in Connection Size, Non-Insulated, 3.35 in Length, 3.89 in Diameter, 1.1669 lb/EA |
Product Type |
Connector |
EMT SS Diecast Connector |
Short Description |
Connector, 3 in, Zinc Electro-Plate, Set Screw, Insulated |
EMT SS Diecast Connector, 3 in, Zinc Die Cast |
Special Features |
Concrete-tight when taped |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
|
Color/Finish |
Zinc Electro-Plated |
Ball Burnished;Mirror Smooth |
connection size |
- |
3 in |
Connection Type |
Set Screw |
- |
Connector Type |
SET SCREW |
SET SCREW |
for use with |
EMT to Box or Enclosure |
Secure Emt to Box or Enclosure |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
Yes |
package quantity |
10 PK;2 CT |
1 CT;12 PK |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
cULus Listed;CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
|
|
Brand |
Bridgeport |
Bridgeport |
Manufacturers Part Number |
237 |
237-DC2 |
|
Category Description |
STEEL EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
CONNECTOR |
CONNECTOR |
|
|
Weight |
0.185 lb/EA |
1.1669 lb/EA |
|
Application |
Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped |
Used to Secure EMT to Box or Enclosure |
standard |
cULus |
cULus |