Item Comparison: 235DC2, 455

Item

235DC2 - 2" Diecast Emt Set/Screw Connector - Bridgeport

235DC2
2" Diecast Emt Set/Screw Connector

$4.2397 Each

$254.38 (60 Each)

QTY:
Each
Add
455 - 2" Ground Bushing Lay-In Lug - Arlington

455
2" Ground Bushing Lay-In Lug

$13.5494 Each

$677.47 (50 Each)

QTY:
Each
Add
Nacogdoches 271 0
All Stores 3,908 164
Vendor Bridgeport Arlington
Catalog Number 235DC2 455
Manufacturer Number 235-DC2 455
Category Die Cast Uninsulated Set Screw - Die Cast Uninsulated Straight Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Diecast Emt Fittings Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121613 - Grounding devices or assemblies
UPC/EAN/GTIN 00781747152350 00018997004550
Weight per package 0.533 (lbs/each) 0.18 (lbs/each)
Description 235DC2 2" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 2 In Trade Size, Die-Cast Zinc Material, 2 In Connection Size, Non-Insulated, 2.56 In Length, 2.56 In Diameter, 0.533 LB/Ea
455 2" Ground Bushing Lay-In Lug
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.24 (Each) $13.55 (Each)
Carton/Reel $42.40 (10 Each) $135.49 (10 Each)
Standard Packaging/Reel $254.38 (60 Each) $677.47 (50 Each)
insulation None -
Material Die-Cast Zinc -
Conductor Material - Zinc
Finish Ball burnish -
Diameter 2.56 in -
Length 2.56 in 3.604
Size 2 L(3.604) x W(2.665) x H(1.385)
Description 2" DIECAST EMT SET/SCREW CONNECTOR 2" GROUND BUSHING LAY-IN LUG
extra long description BPT 235-DC2 2 SET SCREW CONN. ZINC ARL 455 2" GRD.BUSH.LAY-IN LUG
Features Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. -
Long Description EMT SS Diecast Connector, 2 in Trade Size, Die-Cast Zinc Material, 2 in Connection Size, Non-Insulated, 2.56 in Length, 2.56 in Diameter, 0.533 lb/EA 2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2 gauge.
Product Type EMT SS Diecast Connector 2" GRD.Bush.Lay-In Lug
Short Description EMT SS Diecast Connector, 2 in, Zinc Die Cast -
Special Features Furnished with Tri-Drive slot/Phillips/Robertson head screws Dual rated CU-AL C-clamp grounding lug
Color/Finish Ball Burnished;Mirror Smooth -
connection size 2 in -
Connector Type SET SCREW -
for use with Secure Emt to Box or Enclosure -
Insulated/Non-Insulated Non-Insulated -
media Yes -
package quantity 10 CT;60 PK -
Standards Met CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B -
Made in USA yes -
Brand Bridgeport Arlington Industries
Manufacturers Part Number 235-DC2 -
Category Description DIECAST EMT FITTINGS SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type CONNECTOR Threaded Bushing
Trade Size 2 in -
Weight 0.533 lb/EA -
Application Used to Secure EMT to Box or Enclosure -
standard UL, CSA UL and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat