Nacogdoches |
104 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Arlington |
Catalog Number |
233DC2 |
453 |
Manufacturer Number |
233-DC2 |
453 |
Category |
Die Cast Uninsulated Set Screw -
Die Cast Uninsulated Straight
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Diecast Emt Fittings
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00781747152336 |
00018997004536 |
Weight per package |
0.3 (lbs/each) |
0.11 (lbs/each) |
Description |
233DC2 1-1/4" Diecast Emt Set/Screw Connector
Emt SS Diecast Connector, 1-1/4 In Trade Size, Die-Cast Zinc Material, 1-1/4 In Connection Size, Non-Insulated, 2 In Length, 1.88 In Diameter, 0.3 LB/Ea
|
453 1-1/4" D/C Ins Conduit Bushing
1-1/4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.05 (Each) |
$8.86 (Each) |
Carton/Reel |
$20.50 (10 Each) |
$177.19 (20 Each) |
Standard Packaging/Reel |
$205.05 (100 Each) |
$708.77 (80 Each) |
|
insulation |
None |
- |
Material |
Die-Cast Zinc |
- |
|
Conductor Material |
- |
Zinc |
Finish |
Ball burnish |
- |
|
Diameter |
1.88 in |
- |
Length |
2 in |
2.734 |
Size |
1 1/4 |
L(2.734) x W(1.944) x H(1.496) |
|
Description |
1-1/4" DIECAST EMT SET/SCREW CONNECTOR |
1-1/4" D/C INS CONDUIT BUSHING |
extra long description |
BPT 233-DC2 1-1/4 SET SCREW CONN. Z |
ARL 453 1-1/4"GR.BUSH LAY-INLG |
Features |
Used to join EMT to a box or enclosure. 2” thru 4” UL listed for both steel and aluminum EMT.1/2” thru 2” furnished with Tri-Drive slot/Phillips/Robertson head screws. |
- |
Long Description |
EMT SS Diecast Connector, 1-1/4 in Trade Size, Die-Cast Zinc Material, 1-1/4 in Connection Size, Non-Insulated, 2 in Length, 1.88 in Diameter, 0.3 lb/EA |
1-1/4" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 4 gauge. |
Product Type |
EMT SS Diecast Connector |
1-1/4"GR.Bush Lay-Inlg |
Short Description |
EMT SS Diecast Connector, 1-1/4 in, Zinc Die Cast |
- |
Special Features |
Furnished with Tri-Drive slot/Phillips/Robertson head screws |
Dual rated CU-AL C-clamp grounding lug |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
connection size |
1-1/4 in |
- |
Connector Type |
SET SCREW |
- |
for use with |
Secure Emt to Box or Enclosure |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
Yes |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA Standard FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
Arlington Industries |
Manufacturers Part Number |
233-DC2 |
- |
|
Category Description |
DIECAST EMT FITTINGS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
CONNECTOR |
Threaded Bushing |
|
|
|
Application |
Used to Secure EMT to Box or Enclosure |
- |
standard |
UL, CSA |
UL and CSA |