Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux Specification |
Catalog Number |
22SRLD229CUNVL84 |
22SRLD129CUNVL84 |
Manufacturer Number |
22SR-LD2-29-C-UNV-L840-CD1-U |
22SR-LD1-29-C-UNV-L840-CD1-U |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111534 - Lensed troffer
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083752577 |
00080083691036 |
Weight per package |
14.6 (lbs/each) |
14.7 (lbs/each) |
Description |
22SRLD229CUNVL84 22srld229cunvl840cd1u
Led, 2'X2' Skyridge, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver, Curved
|
22SRLD129CUNVL84 SR 2X2 Led Layin 4000K 2900LM
2'X2' Skyridge Led, Wavestream, 2900 Lumens, 85 Cri, 4000K, Unv 0-10V Dimming Driver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$277.16 (Each) |
$231.10 (Each) |
Carton/Reel |
$277.16 (1 Each) |
$231.10 (1 Each) |
Standard Packaging/Reel |
$277.16 (1 Each) |
$231.10 (1 Each) |
|
amperage rating |
0.084 at 277V |
108m A |
Ballast Type |
N/A |
LED Driver |
Lamp Type |
LED |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Material |
Aluminum |
- |
Number of Lamps |
1 |
- |
Voltage Rating |
120/277V |
120/277 VAC |
Wattage |
- |
30 W |
|
|
Height |
- |
5.313 in |
Length |
- |
27.063 in |
Width |
- |
27.063 in |
|
Description |
22SRLD229CUNVL840CD1U |
SR 2X2 LED LAYIN 4000K 2900LM |
extra long description |
CLS 22SR-LD2-29-C-UNV-L840-CD1-U 2X |
ETNCL 22SR-LD1-29-C-UNV-L840-CD1-U |
Long Description |
LED, 2'x2' SkyRidge, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver, Curved |
2'x2' SkyRidge LED, WaveStream, 2900 Lumens, 85 CRI, 4000K, UNV 0-10V Dimming Driver |
Product Type |
2X2 Led Sky RDG, 2900, 40K, Unv 0-10V DD |
2X2 Led Trof, 2900 LM, 40K, 0-10V Dim |
Special Features |
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions |
Available in 1' x 2', 1' x 4', 2' x 2' and 2' x 4' recessed versions |
|
|
Brand |
METALUX SPECIFICATION |
Eaton Lighting |
Manufacturers Part Number |
22SR-LD2-29-C-UNV-L840-CD1-U |
22SR-LD1-29-C-UNV-L840-CD1-U |
sub brand |
- |
SkyRidge LED Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Recessed Static |
Recessed Static |
|
Application |
lighting |
lighting |
Mounting |
Recessed |
Recessed |
standard |
UL Recognized;cULus Listed;LM79/LM80 Compliant;DLC Qualified;IC Rated;RoHS Compliant;Damp Locations Listed;NOM Certified;25 Degree C Ambient Temperature Rating |
DLC Qualified |