Nacogdoches |
90 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Lithonia Lighting |
Catalog Number |
22CGTSL3C3 |
CPX2X23200LM40KM |
Manufacturer Number |
22CGTS-L3C3 |
CPX 2X2 3200LM 40K M4 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00080083194728 |
00191848338650 |
Weight per package |
8.4 (lbs/each) |
7.75 (lbs/each) |
Description |
22CGTSL3C3 2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 Lumens
|
CPX2X23200LM40KM 30W 2X2 Led Flat Panel 40K 3200LM Backlit
The 2 FT. X 2 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 3200 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.97 (Each) |
$69.52 (Each) |
Carton/Reel |
$53.97 (1 Each) |
$69.52 (1 Each) |
Standard Packaging/Reel |
$53.97 (1 Each) |
$278.08 (4 Each) |
|
amperage rating |
N/A |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Steel |
Number of Lamps |
1 |
- |
Shape |
- |
Square |
Voltage Rating |
120/277V |
120-277 |
Wattage |
54 |
- |
|
Color |
- |
White |
Finish |
- |
Semi-Gloss |
Lens Color |
- |
WHITE |
Style |
(blank) |
Traditional |
|
Height |
- |
1.68 |
Length |
- |
23.82 |
Width |
- |
23.82 |
|
Construction |
- |
New Construction,Remodel |
Description |
2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE |
30W 2X2 LED FLAT PANEL 40K 3200LM BACKLIT |
extra long description |
CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC |
LITH CPX 2X2 3200LM 40K M4 LED Flat |
Features |
- |
Design Select |
Long Description |
2'x2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 lumens |
The 2 ft. x 2 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 3200 lumens and 4000K cool white LED color temperature for a cool white color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects. |
Product Type |
2X2 CGTS Lumen & CCT Select |
Flat Panel |
Special Features |
1x4, 2x2, and 2x4 sizes available |
- |
|
average life |
- |
60 |
dimensions |
- |
23.875 x 23.875 x 1.68 |
Fixture Type |
- |
Flat Panel |
Hardware |
- |
Yes |
lumens |
- |
3200 |
media |
- |
Yes |
pallet quantity |
- |
80 |
Power Source |
- |
Hardwired |
Socket Type |
N/A |
- |
Warranty |
- |
5 |
|
Brand |
METALUX |
Lithonia Lighting |
Manufacturers Part Number |
22CGTS-L3C3 |
CPX 2X2 3200LM 40K M4 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
Flat Panel |
|
|
Application |
lighting |
Education,Government,Hospitality,House of Worship,Offices & Banks,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Recessed |
Recessed,Surface,Suspended |
standard |
cUL Listed - Damp Location;DLC Certified;Title 24 Compliant |
CSADLC Premium,DLC Standard |