Nacogdoches |
93 |
0 |
All Stores |
|
|
|
Vendor |
Metalux |
Metalux |
Catalog Number |
22CGTSL3C3 |
22FP3240C |
Manufacturer Number |
22CGTS-L3C3 |
22FP3240C |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111505 - Recessed lighting
|
N/A
|
UPC/EAN/GTIN |
00080083194728 |
00080083833542 |
Weight per package |
8.4 (lbs/each) |
12.59 (lbs/each) |
Description |
22CGTSL3C3 2X2 Led Flat Panel Lumen & Kelvin Selectable
2'X2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 Lumens
|
22FP3240C 30W 2X2 Led Flat Panel 40K
Led Panel, 120/277 V Ac, 108 Ma;0.26 A @ 120 V;0.11 A @ 277 V, 30 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 H Average Life, Dimmable, 3560 LM Brightness (Lumens), 23-3/4 In Length, 2 In Width, 23-3/4 In Height, 9.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.97 (Each) |
$49.16 (Each) |
Carton/Reel |
$53.97 (1 Each) |
$49.16 (1 Each) |
Standard Packaging/Reel |
$53.97 (1 Each) |
$49.16 (1 Each) |
|
amperage rating |
N/A |
- |
Current Rating |
- |
108 mA;0.26 A @ 120 V;0.11 A @ 277 V |
Lamp Type |
LED |
- |
Material |
- |
Steel (Back Plate);Aluminum (Bezel) |
Number of Lamps |
1 |
- |
Voltage Rating |
120/277V |
120/277 V ac |
Wattage |
54 |
- |
|
Color Rendering Index |
- |
80 |
color temperature |
- |
4000 K |
Style |
(blank) |
- |
|
Height |
- |
23-3/4 in;602 mm |
Length |
- |
23-3/4 in;602 mm |
Width |
- |
2 in;51 mm |
|
Description |
2X2 LED FLAT PANEL LUMEN & KELVIN SELECTABLE |
30W 2X2 LED FLAT PANEL 40K |
extra long description |
CLS 22CGTS-L3C3 2X2 CGTS LUMEN & CC |
CLS 22FP3240C 2X2 FPANEL 3200L, 40K |
Features |
- |
FPanel LED panel series provides premium performance and pleasing aesthetics. The luminaire is optimized for shallow plenum grid ceilings but may also be surface mounted and the 2x2 can be suspension mounted. Developed using Eaton’s latest generation of solid-state components and electronic driver technologies, these panels are ideal for both new construction and renovation. The panel’s refined visual optics, superior acrylic light guide and integrated grid retention clips provide the features needed for i |
Long Description |
2'x2' Recessed Panel, 3500K/4000K/5000K, 120/277V, 2500-4900 lumens |
LED Panel, 120/277 V ac, 108 mA;0.26 A @ 120 V;0.11 A @ 277 V, 30 W, Steel (Back Plate);Aluminum (Bezel) Material, 4000 K, 80, >60000 h Average Life, Dimmable, 3560 lm Brightness (Lumens), 23-3/4 in Length, 2 in Width, 23-3/4 in Height, 9.4 lb |
Product Type |
2X2 CGTS Lumen & CCT Select |
2X2 Fpanel 3200L, 40K, 0-10V |
Short Description |
- |
LED Panel, 120/277 VAC, 30 W |
Special Features |
1x4, 2x2, and 2x4 sizes available |
Ultra Thin 1.75 in Height Fits Shallow Plenums with Room to Spare;Superior Optics Ensure Long Life Smooth Corner to Corner Illumination |
|
average life |
- |
>60000 h |
Brightness (Lumens) |
- |
3560 lm |
dimmable |
- |
Yes |
includes |
- |
Wire;Wire Nut |
package quantity |
- |
34 PL |
Socket Type |
N/A |
- |
Standards Met |
- |
ECCN:EAR99NLR;cULus Listed;DLC Standard and DLC Premium |
Total Wattage |
- |
30 W |
|
Brand |
METALUX |
METALUX COMMERCIAL |
Manufacturers Part Number |
22CGTS-L3C3 |
22FP3240C |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RECESSED |
RECESSED |
|
|
Application |
lighting |
Lighting;Commercial Office Spaces;Schools;Healthcare;Retail Merchandising Areas |
Mounting |
Recessed |
- |
standard |
cUL Listed - Damp Location;DLC Certified;Title 24 Compliant |
UL Recognized;cUL Listed;Damp Locations Listed;RoHS Compliant;DLC Qualified |