Item Comparison: 2150, 2150

Item

2150 - 2" Emt/Rigid Conduit Hanger - Bridgeport

2150
2" Emt/Rigid Conduit Hanger

$2.727 Each

$136.35 (50 Each)

QTY:
Each
Add
2150 - 2-1/2" RGD Set SCRW CPLG - Raco

2150
2-1/2" RGD Set SCRW CPLG

$405.5678 Each

$2,027.84 (5 Each)

QTY:
Each
Add
Nacogdoches 900 0
All Stores 21,603 130
Vendor Bridgeport Raco
Catalog Number 2150 2150
Manufacturer Number 2150 2150
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Emt Couplings - Steel Set Screw Emt Couplings
Classification Conduit Hangers/Stand Off Straps Steel Emt Fittings
UNSPSC 39121701 - Electrical hangers 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00781747021502 00050169021507
Weight per package 0.23 (lbs/each) 1.431 (lbs/each)
Description 2150 2" Emt/Rigid Conduit Hanger
Conduit Hanger, 5 In Trade Size, Zinc Electro-Plated, Rigid: 2 In;Emt: 2 In Cable Size, 3-3/8 In Length, 1-1/4 In Width, 0.2300 LB
2150 2-1/2" RGD Set SCRW CPLG
RGD/Imc Set Screw Couplings Steel, 3 In. Trade Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.73 (Each) $405.57 (Each)
Carton/Reel $136.35 (50 Each) $405.57 (1 Each)
Standard Packaging/Reel $136.35 (50 Each) $2,027.84 (5 Each)
Material Steel -
Color - Silver
Finish Zinc Electroplated -
Length 3-3/8 in 4.094
Size 5 -
Width 1-1/4 in -
Description 2" EMT/RIGID CONDUIT HANGER 2-1/2" RGD SET SCRW CPLG
extra long description BPT 2150 #5 HANGER W/BOLT RACO 2150 COUPLING RGD/EMT SET SCRE
Features To secure EMT or rigid conduit to threaded rod, insulator supports, or directly to mounting surface. Available with or without bolt. 100 lb Load Rating. -
Long Description Conduit Hanger, 5 in Trade Size, Zinc Electro-Plated, Rigid: 2 in;EMT: 2 in Cable Size, 3-3/8 in Length, 1-1/4 in Width, 0.2300 lb RGD/IMC Set Screw Couplings Steel, 3 In. Trade Size
Product Type Conduit Hanger Commercial Fittings
Short Description Conduit Hanger, 5 in, Zinc Electro-Plate -
Special Features With Bolt provides a concrete tight connection when taped;UL listed for use with Rigid/IMC conduit;zinc electro plated
Cable Size Rigid: 2 in;EMT: 2 in -
Color/Finish Zinc Electro-Plated -
Conduit Type - EMT
fitting type - Couplings
for use with EMT and Rigid Conduit to Threaded Rod -
installation type - Screw
media Yes -
package quantity 50 PK -
pallet quantity - 1000
Standards Met UL File No: E-184283;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed;CSA Certified -
Wall Thickness - 0.115
Made in USA yes -
Brand Bridgeport RACO
Manufacturers Part Number 2150 2150
Category Description CONDUIT HANGERS/STAND OFF STRAPS STEEL EMT FITTINGS
Type Conduit Hangers Set screw coupling, EMT
Trade Size 5 in 2-1/2 IN
Weight 0.2300 lb -
Application To Secure EMT or Rigid Conduit to Threaded Rod. Insulator Supports or Directly to Mounting Surface. Available with or Without Bolt Electrical
standard UL, CSA UL 514B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat