Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Eaton |
Catalog Number |
2129A |
2129A |
Manufacturer Number |
2129A |
2129A |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Residential Plates
|
UNSPSC |
39121408 - Mechanical connectors
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00786261620361 |
00032664556104 |
Weight per package |
0.59 (lbs/each) |
0.2 (lbs/each) |
Description |
2129A 120-277V Photocontrol
Photocontrol Stem Zinc 120-277V
|
2129A Wallplate 1G Blank THRMST Box MT STD Al
Standard Size Blank Wallplate, Almond, Blank, Thermoset, 1, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.08 (Each) |
$0.70 (Each) |
Carton/Reel |
$49.08 (1 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$49.08 (1 Each) |
$176.00 (250 Each) |
|
Voltage Rating |
277 V ac |
- |
|
Housing Material |
Die-Cast Zinc |
- |
|
Length |
6 in (Lead) |
- |
Size |
.500 Conduit Mount |
- |
|
Description |
120-277V PHOTOCONTROL |
WALLPLATE 1G BLANK THRMST BOX MT STD AL |
extra long description |
TORK 2129A Dual Rated Lug 250-6 |
EWD 2129A Wallplate 1G Blank Thrmst |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Photocontrol Stem Zinc 120-277V |
Standard Size Blank Wallplate, Almond, Blank, Thermoset, 1, Standard |
Product Type |
Die Cast Zinc Photocontrol |
Wallplate 1G Blank THRMST Box MT STD Al |
Short Description |
Die Cast Zinc Photocontrol, 277 VAC, Zinc Die Cast |
- |
Special Features |
1/2 in Conduit Mount;Time Delay On and Off;Cadmium Sulphide Epoxy Coated 1 in Diameter |
Thermoset, std size |
|
dimensions |
- |
2.7500 IN X 4.5000 IN X 1.3800 IN |
Maximum Operating Temperature |
+140 °F;+60 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °F;-40 °C |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 ct |
- |
Sensor Type |
Cadmium Sulphide Cell |
- |
Standards Met |
cULus Listed;UL Listed 773A;ANSI |
- |
supply voltage |
120-208-277 VAC |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
COOPER WIRING DEVICES |
Manufacturers Part Number |
2129A |
2129A |
sub brand |
Photocontrols |
- |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Residential plates |
Type |
- |
Blank wallplate |
|
|
Application |
Parking Lot-Building Perimeter Outdoor Signage Lighting |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
- |
Operating Temperature |
-40 to + 140 F |
- |
standard |
- |
cULus Listed,NAFTA,RoHS Compliant |