Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2119A |
K4421M |
Manufacturer Number |
2119A |
K4421M |
Category |
Controls, Dimmers, & Sensors -
Lighting Controls
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121408 - Mechanical connectors
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261620354 |
00078275105997 |
Weight per package |
0.39 (lbs/each) |
0.251 (lbs/each) |
Description |
2119A Alumstem 120/208-277V 2000W 1800VA 600va
Photocontrol Stem Aluminum 120-277V
|
K4421M 120V Metal Stem Photocontrol 120V
Metal Stem Mount Thermal Photocontrol, 120 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.86 (Each) |
$22.27 (Each) |
Carton/Reel |
$29.86 (1 Each) |
$22.27 (1 Each) |
Standard Packaging/Reel |
$29.86 (1 Each) |
$267.24 (12 Each) |
|
connection |
- |
Color Coded Lead |
|
|
Size |
.500 Conduit Mount |
1-15/16 LENGTH X 1-15/16 WIDTH X 3-3/4 DEPTH IN, 4.9 LENGTH X 4.9 WIDTH X 9.5 DEPTH CM |
|
Description |
ALUMSTEM 120/208-277V 2000W 1800VA 600VA |
120V METAL STEM PHOTOCONTROL 120V |
extra long description |
TORK 2119A 250SR With Two Scrws |
INT-MAT K4421M Metal Stem Mount The |
Features |
1/2" Stem DieCast Alum, On 1-5fc/Off 3-15fc, 6"Leads, 120/208-277V, 2000W Tungsten, 1800VA Ballast, 600VA LED |
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting. |
Long Description |
Photocontrol Stem Aluminum 120-277V |
Metal Stem Mount Thermal Photocontrol, 120 V |
Product Type |
250SR With Two SCRWS |
Metal Stem Mount Thermal Photocontrol, 120 V |
Special Features |
- |
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment |
|
Connection Type |
- |
1/2 IN - 14 NPT Thread |
supply voltage |
208-277 VAC |
120 |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
2119A |
K4421M |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
Application |
- |
Dusk to Dawn Lighting Control |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem Mount |
Operating Temperature |
-40 to + 140 F |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant |