Nacogdoches |
26 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Nsi |
Catalog Number |
20H |
N20 |
Manufacturer Number |
20H |
N-2/0 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
27111518 - Wire lug crimping tool
|
UPC/EAN/GTIN |
00783786200153 |
00662381020079 |
Weight per package |
0.245 (lbs/each) |
0.28 (lbs/each) |
Description |
20H 2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range For Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 In Overall Length, Split Terminal, 0.25 LB/Ea
|
N20 2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range Of Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 In Overall Length, Split Terminal, 600 V, 0.28 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.33 (Each) |
$15.04 (Each) |
Carton/Reel |
$558.21 (25 Each) |
$15.04 (1 Each) |
Standard Packaging/Reel |
$558.21 (25 Each) |
$225.59 (15 Each) |
|
Material |
Bronze Alloy |
Copper |
Number of Conductors |
- |
2 |
Poles |
- |
1 |
Terminal Type |
Split |
Split |
Voltage Rating |
- |
600 V |
Wire Size |
- |
2 SOL - 2/0 STR |
|
Color |
Metallic |
Copper |
Conductor Material |
Copper |
Copper;Copperweld |
Finish |
- |
COPPER |
|
Overall Length |
1-13/16 in |
1.574 in |
Size |
- |
L=1.574 - W=.866 |
|
Description |
2/0 CU SPLIT BOLT |
2/0 CU SPLIT BOLT |
extra long description |
ABB 20H H-STRNGTH SPLITBLT CONN 2/0 |
NSI N-2/0 Dieless HydraULic Crimpin |
Features |
- |
Copper Split Bolt Connector 2/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes. |
Long Description |
Split Bolt Connector, #2 AWG (Range for Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-13/16 in Overall Length, Split Terminal, 0.25 lb/EA |
Split Bolt Connector, #2 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 in Overall Length, Split Terminal, 600 V, 0.28 lb/EA |
Product Type |
Split Bolt Connector |
Split Bolt Connector |
Short Description |
Split Bolt Connector, Non-Insulated, 1-13/16 in L |
Split Bolt Connector, Non-Insulated, 1.574 in L, 600 V |
similar brands |
Servit® |
- |
Special Features |
Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design |
High Strength Solderless Service Connector |
|
for use with |
Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections |
Wire Termination |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) |
2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded) |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#2 AWG (Range for Equal Main and Tap-Solid) |
#2 AWG (Range of Equal Main and Tap-Solid) |
package quantity |
25 CT;150 PK |
15 CT |
Standards Met |
UL Listed E9809, 467, 486C;CSA Certified |
UL Listed 486B, 486BA, 486BD;CSA Certified |
Warranty |
- |
1 YEAR |
Wire Type |
- |
Class A & B |
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
20H |
N-2/0 |
sub brand |
Blackburn |
Split Bolts |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Split-Bolt |
Copper Split Bolts |
|
Weight |
0.25 lb/EA |
0.28 lb/EA |
|
Application |
Splicing, tapping or terminating conductors in power and grounding electrical connection |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
UL486B |
Temperature Rating |
- |
90 C |