Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
2002 |
K4223C |
Manufacturer Number |
2002 |
K4223C |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600165 |
00078275056954 |
Weight per package |
0.2 (lbs/each) |
0.304 (lbs/each) |
Description |
2002 208-277V 2000W SPST Conduit Mounting With Swivel
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 In Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
K4223C 208-277V Swivel Mountt Photocontrol
Photo Control, 208 to 277 V Ac, >2 W, 5-1/2 In Length, 1-9/16 In Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem and Swivel Fixed Mount, 0.3 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.53 (Each) |
$38.50 (Each) |
Carton/Reel |
$31.53 (1 Each) |
$38.50 (1 Each) |
Standard Packaging/Reel |
$378.36 (12 Each) |
$462.00 (12 Each) |
|
connection |
- |
Color Coded Lead |
Current Rating |
- |
15 A(Tungsten);8.3 A (Ballast) |
Voltage Rating |
208 to 277 V |
208 to 277 V ac |
Wattage |
2000 W |
>2 W |
|
Color |
- |
Gray |
Housing Material |
Lexan |
Polycarbonate |
|
Height |
4-1/2 in |
- |
Length |
- |
5-1/2 in;14.0 cm |
Size |
- |
1-9/16 LENGTH X 1-9/16 WIDTH X 5-1/2 DEPTH IN, 4 LENGTH X 4 WIDTH X 14 DEPTH CM |
Width |
- |
1-9/16 in;4 cm |
|
Description |
208-277V 2000W SPST CONDUIT MOUNTING WITH SWIVEL |
208-277V SWIVEL MOUNTT PHOTOCONTROL |
extra long description |
TORK 2002 30 Crct Stked Neut C/W P1 |
INT-MAT K4223C Stem and Swivel Moun |
Features |
- |
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes. |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 4-1/2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Photo Control, 208 to 277 V ac, >2 W, 5-1/2 in Length, 1-9/16 in Width, Polycarbonate Housing Material, Gray, 15 A(Tungsten);8.3 A (Ballast), Automatic Switch, -40 °F Operating Temperature, +158 °F Operating Temperature, Stem And Swivel Fixed Mount, 0.3 lb |
Product Type |
Conduit Mount |
Stem and Swivel Mount Thermal Photocontrol, 208-277 V |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
Photo Control, 208-277 VAC, >2 W, Polycarbonate |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
Cadmium sulfide photocell;Delay action eliminates load switching OFF due to car headlights, and lightning |
|
Connection Type |
- |
1/2 IN - 14 NPT Thread |
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
+158 °F;+70 °C |
Minimum Operating Temperature |
-40 °F |
-40 °F;-40 °C |
Mounting Type |
Conduit Mount |
Stem And Swivel Fixed Mount |
package quantity |
1 CT;12 PK |
1 CT;12 PK |
Sensor Type |
Cadmium Coated CDS Photocell |
- |
Standards Met |
cULus Listed |
UL Recognized;CSA Certified |
supply voltage |
208-277 VAC |
208 - 277 |
Switch Type |
SPST |
Automatic Switch |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
2002 |
K4223C |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
|
Application |
- |
Dusk to Dawn Lighting Control |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem and Swivel Fixed Mount |
Operating Temperature |
-40 to + 140 F |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
C/US Approval, CSA, Title CA 20 Listed, California Title 24 Compliant |