Item Comparison: 200040, 85035

Item

200040 - F Twist Plug RG59 Connector - SPC

200040
F Twist Plug RG59 Connector

$0.375 Each

$0.38 (1 Each)

QTY:
Each
Add
85035 - RG-59 F Twist-On Connector, 10/Card - Ideal

85035
RG-59 F Twist-On Connector, 10/Card

$1.00 Each

$10.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,473 100
Vendor SPC Ideal
Catalog Number 200040 85035
Manufacturer Number 200040 85035
Category Enhanced Commodity Codes - Wiring Devices Connecting Devices - Coaxial & Twinaxial Connectors
Classification Residential Cord Connectors Datacom Wiring Devices and Accessories
UNSPSC - 39121414 - Coaxial connectors
UPC/EAN/GTIN 884645109799 00783250850358
Weight per package 0 0.02 (lbs/each)
Description 200040 F Twist Plug RG59 Connector
Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG59 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
85035 RG-59 F Twist-On Connector, 10/Card
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-59
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.38 (Each) $1.00 (Each)
Carton/Reel $0.38 (1 Each) $10.00 (10 Each)
Standard Packaging/Reel $0.38 (1 Each) $10.00 (10 Each)
connection - Twist-On
Description F TWIST PLUG RG59 CONNECTOR RG-59 F TWIST-ON CONNECTOR, 10/CARD
extra long description - IDEAL 85-035 F-CONN,RG-59 62 TWIST-
Features - Twist-on F connectors are an economical solution that requires no termination tool. Twist-on connectors are designed for indoor coax terminations for standard video and other RF applications. For outdoor or high performance F connectors see the RTQ series of compression connectors.
Long Description Female Twist On Connector, Commercial;Video, Data and Telephony Applications, RG59 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made in USA, 10 CT;1000 PK Package Quantity IDEAL, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-59
Product Type Female Connector F-Conn, RG-59 62 Twist-On
Short Description Female Twist On Connector, For Coaxial Network, 10 CT;1000 PK -
Special Features Commercial Grade Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; After Cable Is Stripped, Simply Twist On Connector; No Termination Tool Required; Available In Two Styles, RG-6 And 59; Coaxial Cable Type: RG-59
Cable Type RG59 -
Connection Gender Female -
Connection Type F -
for use with Coaxial Network -
package quantity 10 CT;1000 PK -
Made in USA yes -
Brand STEREN ELECTRONICS INTL Ideal
Manufacturers Part Number 200040 85-035
Category Description Residential cord connectors Datacom Wiring Devices and Accessories
Type - F-Type
Application Commercial;Video, Data and Telephony Applications For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat