Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Precision Multiple Controls |
Catalog Number |
20002 |
T168 |
Manufacturer Number |
2000-2 |
T-168 |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600189 |
00720563000049 |
Weight per package |
0.2 (lbs/each) |
0.1917 LB |
Description |
20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
T168 1800W 208-277V Photo Cell
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.58 (Each) |
$19.07 (Each) |
Carton/Reel |
$28.58 (1 Each) |
$19.07 (1 Each) |
Standard Packaging/Reel |
$342.96 (12 Each) |
$228.84 (12 Each) |
|
Terminal Type |
- |
6 inch Wire Lead |
Voltage Rating |
208 to 277 V |
208 to 277 V |
Wattage |
2000 W |
1800 W |
|
Enclosure Material |
- |
Weatherproof Lexan |
Housing Material |
Lexan |
Lexan |
|
Height |
3-1/2 in |
2 in |
Size |
- |
1-1/2 Inch Width x 1 Inch Depth x 2 Inch Height |
Width |
- |
1-1/2 in |
|
Additional Information |
- |
Photocell Type Broad Surface Sensing Element; Turn-On/Off Ratio 1:3 |
Commodity Description |
- |
LIGHTING PHOTOCELLS |
Description |
208-277V 2000W SPST CONDUIT MOUNTING |
1800W 208-277V PHOTO CELL |
extra long description |
TORK 2000-2 30 Crct Stacked Neutral |
1-1/2 INCH WIDTH X 1 INCH DEPTH X 2 INCH HEIGHT SIZE; WEATHERPROOF LEXAN ENCLOSURE MATERIAL; UL (CANADA AND US), CSA APPROVAL; 208 TO 277 VOLT VOLTAGE RATING; 1/2 INCH-14 TPI MOUNTING; -40 TO 158 DEG F TEMPERATURE RATING; SPST-NC SWITCH TYPE; 6 INCH WIRE LEAD TERMINAL TYPE; SWIVEL MOUNTING POSITION; 1 TO 3 FOOT CANDLE TURN ON LIGHT LEVEL; 1100 VOLT AMP BALLAST LOAD RATING; PHOTOCELL TYPE BROAD SURFACE SENSING ELEMENT; TURN-ON/OFF RATIO 1:3 |
Features |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED |
Swivel T-Series (ST) is equipped with a swivel mount which allows installer to swivel light sensitive element to the best position for operation. |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Photo Cell, 208 to 277 V, 1800 W, 1-1/2 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +158 °F Operating Temperature, Swivel Mount |
Product Type |
Conduit Mount |
Lighting Photocontrol |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
Photo Cell, 208 to 277 V, 1800 W, Lexan |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
Environmental Conditions Weather Proof;Load Rating 2000 VA |
|
Ballast Load Rating |
- |
1100 Volt Amp |
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
+158 °F |
Minimum Operating Temperature |
-40 °F |
-40 °F |
Mounting Position |
- |
SWIVEL |
Mounting Type |
Conduit Mount |
Swivel Mount |
package quantity |
1 CT;12 PK |
1 CT;12 PK |
Standards Met |
cULus Listed |
UL Listed;CSA Certified;+ CSA Certified |
supply voltage |
208-277 VAC |
- |
Switch Type |
SPST |
SPST |
Timing Range |
2 Minutes |
- |
Turn ON Light Level |
- |
1 to 3 Foot Candle |
|
Brand |
NSi |
|
Manufacturers Part Number |
2000-2 |
T168 |
Model |
- |
T |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
|
|
Approval |
- |
UL (CANADA AND US), CSA |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
- |
Mounting |
Conduit Mount |
1/2 INCH-14 TPI |
Operating Temperature |
-40 to + 140 F |
- |
Temperature Rating |
- |
-40 TO 158 DEG F |