Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Intermatic |
Catalog Number |
20002 |
K4123C |
Manufacturer Number |
2000-2 |
K4123C |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Commercial Dimmers, Motion Sensors, & Photo Cells
|
UNSPSC |
39121613 - Grounding devices or assemblies
|
39121524 - Photocontrols
|
UPC/EAN/GTIN |
00786261600189 |
00078275029590 |
Weight per package |
0.2 (lbs/each) |
0.242 (lbs/each) |
Description |
20002 208-277V 2000W SPST Conduit Mounting
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 In Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 LB/Ea
|
K4123C 208-277V Photocontrol
Stem Mount Thermal Photocontrol, 208-277 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.58 (Each) |
$39.79 (Each) |
Carton/Reel |
$28.58 (1 Each) |
$39.79 (1 Each) |
Standard Packaging/Reel |
$342.96 (12 Each) |
$477.48 (12 Each) |
|
connection |
- |
Color Coded Lead |
Voltage Rating |
208 to 277 V |
- |
Wattage |
2000 W |
- |
|
Color |
- |
Gray |
Housing Material |
Lexan |
- |
|
Height |
3-1/2 in |
- |
Size |
- |
1-9/16 LENGTH X 1-9/16 WIDTH X 3 DEPTH IN, 4 LENGTH X 4 WIDTH X 7.6 DEPTH CM |
|
Description |
208-277V 2000W SPST CONDUIT MOUNTING |
208-277V PHOTOCONTROL |
extra long description |
TORK 2000-2 30 Crct Stacked Neutral |
INT-MAT K4123C Stem Mount Thermal P |
Features |
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 208-277V, 3470-4620W Tungsten, 2080-2770VA Ballast, 1040-1385VA LED |
These photocontrols install on standard outdoor light fixtures and electrical boxes with 12"-14 NPSM thread or 78" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting. |
Long Description |
Conduit Mount, 208 to 277 V, 2000 W, 3-1/2 in Height, Lexan Housing Material, SPST Switch Type, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.2 lb/EA |
Stem Mount Thermal Photocontrol, 208-277 V |
Product Type |
Conduit Mount |
Stem Mount Thermal Photocontrol, 208-277 V |
Short Description |
Conduit Mount, 208 to 277 V, 2000 W, Lexan With Swivel |
- |
Special Features |
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1/2 Diameter Cell IN |
Features: Cadmium Sulfide Photocell, Sonic-Welded Polycarbonate Housing, 6 IN Wire Leads, Light Level Slide Adjustment |
|
Connection Type |
- |
1/2 IN - 14 NPT Thread |
for use with |
Decorative Ligting |
- |
Maximum Operating Temperature |
+140 °F |
- |
Minimum Operating Temperature |
-40 °F |
- |
Mounting Type |
Conduit Mount |
- |
package quantity |
1 CT;12 PK |
- |
Standards Met |
cULus Listed |
- |
supply voltage |
208-277 VAC |
208 - 277 |
Switch Type |
SPST |
- |
Timing Range |
2 Minutes |
- |
|
Brand |
NSi |
Intermatic Inc. |
Manufacturers Part Number |
2000-2 |
K4123C |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Commercial dimmers, motion sensors, & photo cells |
Type |
- |
Thermal Type Photo Cell |
|
|
Application |
- |
Dusk to Dawn Lighting Control |
Enclosure |
Lexan Housing |
- |
environmental conditions |
-40 to + 140 F |
- |
Frequency Rating |
50-60 Hz |
50/60 |
Mounting |
Conduit Mount |
Stem Mount |
Operating Temperature |
-40 to + 140 F |
-40 to +158 DEG F -40 to +70 DEG C |
standard |
- |
UL Recognized, CSA, C/UL Recognized, Title CA 20 Listed, California Title 24 Compliant |