Item Comparison: 1H, KS23

Item

1H - #2 Cu Split Bolt - Blackburn Mechanical

1H
#2 Cu Split Bolt

$10.033 Each

$1,003.30 (100 Each)

QTY:
Each
Add
KS23 - Servit 6 STR - 2 STR - Burndy

KS23
Servit 6 STR - 2 STR

$18.41 Each

$1,841.00 (100 Each)

QTY:
Each
Add
Nacogdoches 327 0
All Stores 5,144 456
Vendor Blackburn Mechanical Burndy
Catalog Number 1H KS23
Manufacturer Number 1H KS23
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786200122 00781810012758
Weight per package 0.124 (lbs/each) 0.105 (lbs/each)
Description 1H #2 Cu Split Bolt
Split Bolt Connector, #6 Awg (Range For Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range For Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 In Overall Length, Split Terminal, 0.12 LB/Ea
KS23 Servit 6 STR - 2 STR
Split Bolt Connector, #14 Awg (Copper Tap Range);#1 Awg (Copperweld Solid Run Size);#6 Awg (Copper Stranded Run);#3 #7-5D (Copperweld Stranded Tap Size);#14 Awg (Copper Solid Tap);#1 Awg (Copperweld Solid Tap Size);#6 Awg (Copper Solid Run Size);#3 #7-5D (Copperweld Stranded R, #1 Awg (Copper Tap Range);#1 Awg (Copper Stranded Run);#1 Awg (Copper Solid Tap);#1 Awg (Copper Solid Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.82 In Overall Length, Split Terminal
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.03 (Each) $18.41 (Each)
Carton/Reel $1,003.30 (100 Each) $1,841.00 (100 Each)
Standard Packaging/Reel $1,003.30 (100 Each) $1,841.00 (100 Each)
Material Bronze Alloy Copper
Terminal Type Split Split
Color Metallic -
Conductor Material Copper High Copper Alloy
Overall Length 1-11/32 in 0.82 in
Description #2 CU SPLIT BOLT SERVIT 6 STR - 2 STR
extra long description ABB 1H S-BOLT 2 STR - 6 SOL CU BUR KS23 SERVIT 6 STR - 2 STR
Features - UL467 Listed For Direct Burial Applications In Earth Or Concrete, Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion, Conductor Type: Run And Tap: Solid Copperweld, Commercial Stranded And Solid Copper, Type D Copperweld, Stranded Copperweld, Type A Copperweld, Installation Torque: 275 IN-LB, Length: 1.54 IN, Cross Flats: 0.82 IN, Width: 0.62 IN
Long Description Split Bolt Connector, #6 AWG (Range for Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1-11/32 in Overall Length, Split Terminal, 0.12 lb/EA Split Bolt Connector, #14 AWG (Copper Tap Range);#1 AWG (CopperWeld Solid Run Size);#6 AWG (Copper Stranded Run);#3 #7-5D (CopperWeld Stranded Tap Size);#14 AWG (Copper Solid Tap);#1 AWG (CopperWeld Solid Tap Size);#6 AWG (Copper Solid Run Size);#3 #7-5D (CopperWeld Stranded R, #1 AWG (Copper Tap Range);#1 AWG (Copper Stranded Run);#1 AWG (Copper Solid Tap);#1 AWG (Copper Solid Run Size) Conductor Size, Non-Insulated, High Copper Alloy Conductor Material, 0.82 in Overall Length, Split Terminal
Product Type Split Bolt Connector Split Bolt Connector
Short Description Split Bolt Connector, Non-Insulated, 1-11/32 in L Split Bolt Connector, Non-Insulated, 0.82 in L
similar brands Servit® -
Special Features Bolt and Nut of High-Strength Corrosion-Resistant Bronze Alloy;Copper Pressure Bar;Bolt and Nut of Hex Design Split-Bolt Has Free-Running Threads and Easy to Grip Wrench Flats;Highly Resistant to Season Cracking and Corrosion;High Strength
for use with Splicing;Tapping;Terminating Conductors Power and Grounding Electrical Connection;Copper to Copper Connections -
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size #2 AWG (Range for Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with Maximum Main-Solid) #1 AWG (Copper Tap Range);#1 AWG (Copper Stranded Run);#1 AWG (Copper Solid Tap);#1 AWG (Copper Solid Run Size)
Minimum Conductor Size #6 AWG (Range for Equal Main and Tap-Solid) #14 AWG (Copper Tap Range);#1 AWG (CopperWeld Solid Run Size);#6 AWG (Copper Stranded Run);#3 #7-5D (CopperWeld Stranded Tap Size);#14 AWG (Copper Solid Tap);#1 AWG (CopperWeld Solid Tap Size);#6 AWG (Copper Solid Run Size);#3 #7-5D (CopperWeld Stranded Run Size)
package quantity 100 CT;400 PK 100 CT
pallet quantity - 44000
Standards Met UL Listed E9809, 467, 486C;CSA Certified RoHS Compliant;UL;CSA Certified
Brand Thomas & Betts Burndy LLC
Manufacturers Part Number 1H KS23
sub brand Blackburn Burndy
Category Description SPLIT BOLTS SPLIT BOLTS
Type Split-Bolt KS, Compact
Weight 0.12 lb/EA -
Application Splicing, tapping or terminating conductors in power and grounding electrical connection For Direct Burial Applications In Earth Or Concrete, Copper
standard UL E9809 RUS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat