Item Comparison: 191, 676TB

Item

191 - 3/4" Rigid 3PC Coupling - Eaton

191
3/4" Rigid 3PC Coupling

$7.9606 Each

$796.06 (100 Each)

QTY:
Each
Add
676TB - 3/4" 3PC CPLG - T&B Ind Fitting

676TB
3/4" 3PC CPLG

$22.4944 Each

$1,124.72 (50 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 1,360 0
Vendor Eaton T&B Ind Fitting
Catalog Number 191 676TB
Manufacturer Number 191 676-TB
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Enhanced Commodity Codes - Line Construction Material
Classification Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector Miscellaneous Material
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784564101914 00786210357379
Weight per package 0.26 (lbs/each) 0.375 (lbs/each)
Description 191 3/4" Rigid 3PC Coupling
Coupling, 3/4 In Trade Size, Straight, Zinc Plated, NPSM Connection, 35 LB/100
676TB 3/4" 3PC CPLG
3/4 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.96 (Each) $22.49 (Each)
Carton/Reel $199.02 (25 Each) $562.36 (25 Each)
Standard Packaging/Reel $796.06 (100 Each) $1,124.72 (50 Each)
Shape Straight -
Length - 1-13/32
Description 3/4" RIGID 3PC COUPLING 3/4" 3PC CPLG
extra long description MIDWEST 191 3/4 3PC CONDUIT COUPLIN ABB 676-TB 3/4 INCH ERICKSON COUPLI
Features Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea -
Long Description Coupling, 3/4 in Trade Size, Straight, Zinc Plated, NPSM Connection, 35 lb/100 3/4 Inch Erickson Coupling, Malleable Iron with Steel and Malleable Iron Ring for Use with Rigid/IMC Conduit
Product Type 3/4 3PC Conduit Coupling 3/4 Inch Erickson Coupling
Short Description Coupling, 3/4 in, Zinc Plated -
Special Features Concrete Tight;Three Pieces Free Fitting Threads Ensure Easy Assembly
Color/Finish Zinc Plated -
Connection Type NPSM -
dimensions 3.4200 IN X 1.3900 IN X 0.9700 IN -
for use with Rigid and Intermediate Conduit -
outside diameter - 1-9/16
package quantity 25 PK -
Standards Met UL File No: E-19189;UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds T&B Ind Fitting
Manufacturers Part Number 191 676-TB
Category Description Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR -
Type Three-piece conduit coupling Conduit Coupling
Trade Size 3/4 in 3/4 in
Weight 35 lb/100 -
Application Join Two Lengths of Threaded Conduit;Couples Conduit when Conduit Cannot be Turned To Couple and Effectively Bond Threaded Ends of Rigid Metal Conduit/Intermediate Conduit Where Neither Length of Conduit Can Be Rotated
standard UL, cUL UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat