Item Comparison: 18RA250F, 18RA250FE

Item

18RA250F - 22-18 Female Disconnect - Sta-Kon

18RA250F
22-18 Female Disconnect

$0.5982 Each

$59.82 (100 Each)

QTY:
Each
Add
18RA250FE - 22-18 Female Disconnect - Sta-Kon

18RA250FE
22-18 Female Disconnect

$0.5982 Each

$5,982.00 (10000 Each)

QTY:
Each
Add
Nacogdoches 2,000 2,000
All Stores 86,700 86,700
Vendor Sta-Kon Sta-Kon
Catalog Number 18RA250F 18RA250FE
Manufacturer Number 18RA-250F 18RA250FE
Category Solderless Connectors - Small Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Terminals Terminals
UNSPSC 39121447 - Wire terminal disconnect 39121447 - Wire terminal disconnect
UPC/EAN/GTIN 00786210801001 00786210801001
Weight per package 0.0029 (lbs/each) 0.003 (lbs/each)
Description 18RA250F 22-18 Female Disconnect
Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250X.032, Wire Range #22-#18 Awg, Color Red, Copper, Tin Plated
18RA250FE 22-18 Female Disconnect
Female Disconnector, #22 Awg Conductor Size, #18 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 In Overall Length, 0.150 In Insulation Length, 0.003 LB
Minimum Order QTY 1 Unit 100 Units
Unit/Foot $0.60 (Each) $0.60 (Each)
Carton/Reel $59.82 (100 Each) $598.20 (1000 Each)
Standard Packaging/Reel $59.82 (100 Each) $5,982.00 (10000 Each)
insulation Vinyl Vinyl
Material Brass Brass
Terminal Type - Disconnect Terminal
Color Red Red
Conductor Material - Brass
Finish Tin Plated Tin Plated
Insulation Color - Red
Insulation Material - Vinyl
Overall Length - 0.96 in
Description 22-18 FEMALE DISCONNECT 22-18 FEMALE DISCONNECT
extra long description ABB 18RA-250F INS VINYL FEM 250 DIS ABB 18RA-250F INS VINYL FEM 250 DIS
Long Description Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated Female Disconnector, #22 AWG Conductor Size, #18 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Red Insulation Color, 0.96 in Overall Length, 0.150 in Insulation Length, 0.003 lb
Product Type Ins Vinyl Fem 250 Disc NO22-18 Red Female Disconnector
Short Description - #22 to #18 AWG Sta-Kon Disconnector, Female, Insulated
Special Features Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength Unique Construction Of The Female Disconnect Offers Long-Term Dependability. Brazed Seam Serrated Barrel Provides Maximum Tensile Strength.
Insulated/Non-Insulated - Insulated
Insulation Length - 0.150 in
Maximum Conductor Size - #18 AWG
Minimum Conductor Size - #22 AWG
package quantity - 1000 CT;10000 PK
Standards Met - UL E66716;CSA
Made in USA - yes
Brand Sta-Kon Sta-Kon
Manufacturers Part Number 18RA-250F 18RA-250F
sub brand - Sta-Kon
Category Description TERMINALS TERMINALS
Type Vinyl Insulated Female Disconnect Vinyl Insulated Female Disconnect
minimum qty - 100
Status - Inactive
Weight - 0.003 lb
Application - Wire Termination
standard UL E66716 UL E66716
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat