Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
1877VB0X |
5351I |
Manufacturer Number |
1877V-BOX |
5351I |
Category |
Wiring Devices -
Consumer PKGD Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664184406 |
00785007535112 |
Weight per package |
0.164 (lbs/each) |
0.1656 (lbs/each) |
Description |
1877VB0X Recp Single 20A 125V 2P3W Swire Iv
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V Ac, 1.32 In (W) X 3.81 In (H), 0.82 In Thickness, Thermoplastic, Ivory, #10 Awg Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant
|
5351I Recp SGL 20A 125V S-Wire Iv
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant, 0.1700 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.98 (Each) |
$6.09 (Each) |
Carton/Reel |
$39.80 (10 Each) |
$60.87 (10 Each) |
Standard Packaging/Reel |
$398.00 (100 Each) |
$608.68 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Gangs |
1 |
- |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
125 V ac |
125 |
Wire Size |
#10 AWG |
4 |
|
|
Height |
- |
3.28 in |
Length |
- |
1.32 in |
Size |
- |
3.3 in |
Thickness |
0.82 in;20.8 mm |
- |
Width |
- |
1.08 in |
|
Description |
RECP SINGLE 20A 125V 2P3W SWIRE IV |
RECP SGL 20A 125V S-WIRE IV |
extra long description |
EWD 1877V-BOX Recp Single 20A 125V |
P&S 5351I RECP SGL 20A 125V S-WIRE |
Features |
Commercial Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time. |
Heavy-Duty Spec Grade Single Receptacle Side Wire 20amp 125volt Ivory |
Long Description |
Single Receptacle, 2 Poles, 1 Gang, 3 Wires, 20 A, 125 V ac, 1.32 in (W) x 3.81 in (H), 0.82 in Thickness, ThermoPlastic, Ivory, #10 AWG Wire Size, -20 °C Operating Temperature, +60 °C Operating Temperature, Impact and Chemical Resistant, Tamper Resistant |
Straight Blade Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant, 0.1700 lb |
Product Type |
single Receptacle |
Recp SGL 20A 125V S-Wire Iv |
Short Description |
Single Receptacle, 2 Pole, 1 Gang, 20 A, 125VAC |
20 A, 125 V, Straight Blade Receptacle, Ivory |
Special Features |
Heavy Duty Grade Receptacles are Designed and Built for Heavier Use and Feature Enhanced Ground Contacts |
Auto Ground Clip;Back & Side Wire;Zinc Steel Strap |
|
Compatible Wire Size |
- |
#14 to #10 AWG |
Connection Type |
- |
Wire Ground |
dimensions |
1.32 in (W) x 3.81 in (H);33.5 mm (W) x 96.8 mm (H) |
- |
Maximum Operating Temperature |
+60 °C |
- |
media |
Yes |
- |
Minimum Operating Temperature |
-20 °C |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
1 ct |
1 CT;10 PK |
Receptacle Type |
Heavy Duty Single Receptacle |
Straight Blade |
Resistance Properties |
Impact and Chemical Resistant, Tamper Resistant |
Corrosion Resistant |
Standards Met |
NAFTA Compliant;RoHS Compliant;cULus Listed;Listed to UL498, File no. E15058;CSA Certified to C22.2, no. 42;NOM certified |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
1877V-BOX |
5351-I |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Commercial specification grade |
Straight Blade Receptacle |
|
|
Application |
Commercial |
Residential;Commercial |
Mounting |
- |
WALL |
nema rating |
Nema 5-20R |
5-20R |
standard |
cULus Listed,Federal Specification Classification 6233 01,NOM |
UL 498 |