Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
18188RTSCNK |
18188RTSC |
Manufacturer Number |
18188RTSCNK |
18188 RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00761515346808 |
00782051346800 |
Weight per package |
20 (lbs/each) |
20.51 (lbs/each) |
Description |
18188RTSCNK N3R Screw Cover Pull Box No K.O. Powder Coated
Unt 18188RTSCNK N3R Screw Cover Pul
|
18188RTSC Encl Galv SCR Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 In Overall Width, 18 In Overall Length, 18 In Overall Height, 20 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$373.27 (Each) |
$198.86 (Each) |
Carton/Reel |
$373.27 (1 Each) |
$198.86 (1 Each) |
Standard Packaging/Reel |
$373.27 (1 Each) |
$198.86 (1 Each) |
|
Cover Type |
- |
Screw On;Slip On |
Material |
- |
Low Carbon Steel |
|
|
Description |
N3R SCREW COVER PULL BOX NO K.O. POWDER COATED |
ENCL GALV SCR ENCL |
extra long description |
- |
B-LINE 18188 RTSC N3R SC ENC W/ KO |
Features |
- |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
UNT 18188RTSCNK N3R SCREW COVER PUL |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 8 in Overall Width, 18 in Overall Length, 18 in Overall Height, 20 lb/EA |
Product Type |
N3R Screw Cover Pull Box No K.O. Powder Coated |
Enclosure |
Short Description |
- |
Enclosure, Gray, 18.00 x 8.00 x 18.00 in, NEMA 3R, Screw Cover |
Special Features |
- |
Drip Shield Top, Seam Free Sides |
|
Enclosure Type |
- |
Nema 3R |
Finish/Coating |
- |
Thermoset Polyester Powder Coated Over Phosphatized Surface |
Overall Height |
- |
18 in |
Overall Width |
- |
8 in |
Standards Met |
- |
UL 50;CSA C22.2;IEC 60529 |
|
|
Brand |
Unity |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
18188RTSCNK |
18188 RTSC |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL JUNCTION BOXES |
|
|
Application |
- |
Wiring Boxes;Junction and Pull Box |