Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity |
Eaton |
Catalog Number |
18186RTSCNK |
18186RTSC |
Manufacturer Number |
18186RTSCNK |
18186 RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Wire Way Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121332 - Electrical junction box
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00761515346600 |
00782051346602 |
Weight per package |
19 (lbs/each) |
18.393 (lbs/each) |
Description |
18186RTSCNK 18X18X6 Junction Box RT
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 9 Knockouts, 19 LB
|
18186RTSC Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$346.28 (Each) |
$178.10 (Each) |
Carton/Reel |
$346.28 (1 Each) |
$178.10 (1 Each) |
Standard Packaging/Reel |
$346.28 (1 Each) |
$178.10 (1 Each) |
|
Cover Type |
Screw On;Slip On |
Screw Cover |
Material |
Low Carbon Steel |
Carbon Steel |
|
|
Overall Length |
18 in |
18 in |
Size |
- |
18.00 In Width X 6.00 In Depth X 18.00 In Height |
|
Description |
18X18X6 JUNCTION BOX RT |
ENCL 18X18X6 N3R ENCL |
extra long description |
- |
B-LINE 18186 RTSC N3R SC ENC W/ KO |
Features |
- |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Gunsmoke Gray Powder Coated, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 9 Knockouts, 19 lb |
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height |
Product Type |
Enclosure |
Enclosure |
Short Description |
Enclosure, Gray, 18 x 6 x 18 in, Type 3, NEMA 3R, Screw Cover |
Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover |
Special Features |
Drip Shield Top;Seam Free Sides |
Drip Shield Top, Seam Free Sides |
|
Cable Entry |
- |
Knockouts |
Enclosure Type |
Type 3, 3R |
Nema 3R |
Finish/Coating |
Gunsmoke Gray Powder Coated |
Acrylic Electrocoat |
ip rating |
IP32 |
- |
Knockouts |
Yes |
- |
Number of Knockouts |
9 |
- |
Overall Height |
18 in |
18 in |
Overall Width |
6 in |
6 in |
Standards Met |
UL Standard 50 and 50E;cULus Listed;RoHS Compliant |
UL 50;CSA C22.2;IEC 60529 |
|
|
Brand |
Unity |
EATON B-LINE SERIES |
Manufacturers Part Number |
18186RTSCNK |
18186 RTSC |
|
Category Description |
STEEL WIRE WAY JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
|
|
Application |
Wiring Boxes;Junction and Pull Box |
Wiring Boxes;Junction and Pull Box |