Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
18186RTSCNK |
18186RTSC |
Manufacturer Number |
18186 RTSC NK |
18186 RTSC |
Category |
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Metal Enclosures & Cabinets -
Nema Types 3 & 3R Metallic Enc
|
Classification |
Steel Junction Boxes
|
Steel Wire Way Junction Boxes
|
UNSPSC |
39121324 - Electrical general purpose enclosure
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00782051338652 |
00782051346602 |
Weight per package |
18.39 (lbs/each) |
18.393 (lbs/each) |
Description |
18186RTSCNK Encl NM3R SC Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
|
18186RTSC Encl 18X18X6 N3R Encl
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$214.92 (Each) |
$178.10 (Each) |
Carton/Reel |
$214.92 (1 Each) |
$178.10 (1 Each) |
Standard Packaging/Reel |
$214.92 (1 Each) |
$178.10 (1 Each) |
|
Cover Type |
Screw On;Slip On |
Screw Cover |
Material |
Low Carbon Steel |
Carbon Steel |
|
Color |
ANSI 61 GRAY |
ANSI 61 GRAY |
|
Overall Length |
18 in |
18 in |
Size |
18.00 In Width X 6.00 In Depth X 18.00 In Height |
18.00 In Width X 6.00 In Depth X 18.00 In Height |
|
Description |
ENCL NM3R SC ENCL |
ENCL 18X18X6 N3R ENCL |
extra long description |
B-LINE 18186 RTSC NK N3R SC ENC W/O |
B-LINE 18186 RTSC N3R SC ENC W/ KO |
Features |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height |
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height |
Product Type |
Enclosure |
Enclosure |
Short Description |
Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover |
Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover |
Special Features |
Drip Shield Top, Seam Free Sides |
Drip Shield Top, Seam Free Sides |
|
Cable Entry |
- |
Knockouts |
dimensions |
6.0000 IN X 18.0000 IN X 18.0000 IN |
6.0000 IN X 18.0000 IN X 18.0000 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
Finish/Coating |
Thermoset Polyester Powder Coated Over Phosphatized Surface |
Acrylic Electrocoat |
Mounting Type |
Surface |
Surface |
Overall Height |
18 in |
18 in |
Overall Width |
6 in |
6 in |
Standards Met |
UL Listed;CSA Certified |
UL 50;CSA C22.2;IEC 60529 |
|
|
Brand |
Cooper B-Line/Cable Tray |
EATON B-LINE SERIES |
Manufacturers Part Number |
18186 RTSC NK |
18186 RTSC |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL WIRE WAY JUNCTION BOXES |
Type |
Type 3/3R junction boxes |
Type 3/3R junction boxes |
|
Application |
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry |
Wiring Boxes;Junction and Pull Box |
nema rating |
3R |
3R |
standard |
NEMA,UL 50,CSA C22.2. |
NEMA,CSA C22.2.,UL 50 |