Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Temflex |
Ideal |
Catalog Number |
165PR4A |
461700CVI0 |
Manufacturer Number |
7100169434 |
46-1700C-VIO |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Tape
|
Tape
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
39121723 - Heat shrinkable tube
|
UPC/EAN/GTIN |
00076308925741 |
00783250809974 |
Weight per package |
0.0186 (lbs/each) |
0.2 (lbs/each) |
Description |
165PR4A Temflex Vinyl Electrical Tape, Purple, 3/4" X 60'
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 In X 60 FT (19 MM X 18 M), 100 Rolls/Case
|
461700CVI0 3/4"X66'X 7MIL, GP Tape, Violet
3/4"X66'X 7MIL, GP Tape, Violet
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.20 (Each) |
$1.06 (Each) |
Carton/Reel |
$22.00 (10 Each) |
$10.60 (10 Each) |
Standard Packaging/Reel |
$22.00 (10 Each) |
$10.60 (10 Each) |
|
|
Backing Material |
Polyvinyl Chloride PVC |
- |
|
|
Description |
TEMFLEX VINYL ELECTRICAL TAPE, PURPLE, 3/4" X 60' |
3/4"X66'X 7MIL, GP TAPE, VIOLET |
extra long description |
3M 7100169434 3M™ Temflex™ Vinyl E |
3/4"X66'X 7MIL, GP Tape, Violet |
Features |
3M™ Temflex™ Vinyl Electrical Tape 165 is a 6-mil thick, multi-purpose vinyl insulating tape available in 10 colors. It is designed to perform in ambient temperatures up to 194°F (90°C). The tape is conformable for cold weather application down to 32°F (0°C). It has excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of an elastic PVC backing and pressure-sensitive rubber-based adhesive provides electrical and mechanical protection w |
- |
Long Description |
3M™ Temflex™ Vinyl Electrical Tape 165, Purple, 3/4 in x 60 ft (19 mm x 18 m), 100 Rolls/Case |
3/4"X66'X 7MIL, GP Tape, Violet |
Product Type |
3M™ Temflex™ Vinyl Electrical Tape 165 |
3/4"X66'X 7MIL, GP Tape, Violet |
|
Adhesive Type |
Rubber |
- |
Dielectric Strength |
1000 |
- |
Elongation at Break |
2 |
- |
|
Brand |
3M |
Ideal |
Manufacturers Part Number |
165PR4A |
46-1700C-VIO |
|
Category Description |
TAPE |
TAPE |