Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
255DCI2 |
1655 |
Manufacturer Number |
255-DCI2 |
1655 |
Category |
Die Cast Insulated Compression -
Die Cast Insulated Straight CO
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747162557 |
00784564116550 |
Weight per package |
0.76 (lbs/each) |
0.6 (lbs/each) |
Description |
255DCI2 2" Diecast Emt Insulated Concrete Tight Conn
Emt Concrete Tight Connector, 2 In Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 In Length, 2-15/16 In Diameter, +105 °C Operating Temperature, 0.76 LB/Ea
|
1655 2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.58 (Each) |
$13.17 (Each) |
Carton/Reel |
$75.82 (10 Each) |
$65.85 (5 Each) |
Standard Packaging/Reel |
$75.82 (10 Each) |
$263.40 (20 Each) |
|
insulation |
Insulated Throat |
- |
Material |
Die-Cast Zinc |
- |
|
Finish |
Ball burnish |
Zinc Plated |
|
Diameter |
2-15/16 in |
- |
Length |
1-3/8 in |
- |
Size |
2 |
2 in |
|
Description |
2" DIECAST EMT INSULATED CONCRETE TIGHT CONN |
2" STL INSLTD EMT STRT CMP CONN |
extra long description |
BPT 255-DCI2 2" COMP. CONN. INS. ZI |
MIDWEST 1655 2 EMT CMP CONN INSULAT |
Features |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105 DegreeC. CSA Listed Raintight/For Use in Wet Locations in Canada Only |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Concrete Tight Connector, 2 in Trade Size, Die-Cast Zinc Material, Insulated, 1-3/8 in Length, 2-15/16 in Diameter, +105 °C Operating Temperature, 0.76 lb/EA |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 2" |
Product Type |
EMT Concrete Tight Connector |
2 Emt CMP Conn Insulated |
Short Description |
EMT Concrete Tight Connector, 2 in, Zinc Die Cast |
- |
Special Features |
Insulator Rated 105 °C |
- |
|
Color/Finish |
Ball Burnished;Mirror Smooth |
- |
Connector Type |
Compression |
- |
dimensions |
- |
1.8800 IN X 2.7500 IN X 2.7500 IN |
for use with |
Steel;Aluminum Rigid Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
10 PK |
- |
Standards Met |
CSA Certified LR39354;Federal Specification Number A-A-50553;NEMA FB-1;UL Listed E24001;UL Standard 514B |
- |
|
|
Brand |
Bridgeport |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
255-DCI2 |
1655 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
|
Application |
Used to Join Steel EMT to Box or Enclosure;Concrete-Tight. 1/2 in thru 4 in Suitable for use with Steel or Aluminum EMT;Wet Locations |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL, CSA |
UL, cUL |