Item Comparison: 1654, 254I

Item

1654 - 1-1/2" STL Insltd Emt STRT CMP Conn - Eaton

1654
1-1/2" STL Insltd Emt STRT CMP Conn

$9.05 Each

$362.00 (40 Each)

QTY:
Each
Add
254I - 1-1/2" Ins Steel Emt Compression Connector - Bridgeport

254I
1-1/2" Ins Steel Emt Compression Connector

$4.6601 Each

$116.50 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 435 850
Vendor Eaton Bridgeport
Catalog Number 1654 254I
Manufacturer Number 1654 254-I
Category Steel Insulated Compression Em - Steel Insulated Straight Compr Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00784564116543 00781747102546
Weight per package 0.58 (lbs/each) 12 (lbs/each)
Description 1654 1-1/2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
254I 1-1/2" Ins Steel Emt Compression Connector
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 In Length, 2-5/32 In Diameter, +105 °C Operating Temperature, 12 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.05 (Each) $4.66 (Each)
Carton/Reel $90.50 (10 Each) $116.50 (25 Each)
Standard Packaging/Reel $362.00 (40 Each) $116.50 (25 Each)
insulation - Insulated Throat
Finish Zinc Plated Zinc Electroplated
Diameter - 2-5/32 in
Length - 2-15/16 in
Size 1-1/2 in 1-1/2
Description 1-1/2" STL INSLTD EMT STRT CMP CONN 1-1/2" INS STEEL EMT COMPRESSION CONNECTOR
extra long description MIDWEST 1654 1 1/2 EMT CMP CONN INS BPT 254-I 1-1/2" COMP. CONN. INS. S
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. Used to join EMT to box or enclosure. Concrete tight.
Long Description Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/2" EMT Compression Connector, 1-1/2 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 in Length, 2-5/32 in Diameter, +105 °C Operating Temperature, 12 lb/EA
Product Type 1 1/2 Emt CMP Conn Insulated Emt Compression Connector
Short Description - EMT Compression Connector, 1-1/2 in, Straight, Zinc Electro-Plated, Insulated
Special Features - Concretetight
Color/Finish - Zinc Electro-Plated
Connection Orientation - Straight
Connector Type - Compression
dimensions 1.7500 IN X 2.2500 IN X 2.2500 IN -
for use with - To Join EMT to Box or Enclosure
Insulated/Non-Insulated - Insulated
Maximum Operating Temperature - +105 °C
media - Yes
package quantity - 25 CT
Standards Met - cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B
Made in USA - yes
Brand EATON CROUSE-HINDS SERIES Bridgeport
Manufacturers Part Number 1654 254-I
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Compression Connector CONNECTOR
Trade Size - 1-1/2
Weight - 12 lb/EA
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Used to join EMT to box or enclosure. Concrete tight.
standard UL, cUL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat