Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
254DCI2 |
1654 |
Manufacturer Number |
254-DCI2 |
1654 |
Category |
Die Cast Insulated Compression -
Die Cast Insulated Straight CO
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Diecast Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747162540 |
00784564116543 |
Weight per package |
0.54 (lbs/each) |
0.58 (lbs/each) |
Description |
254DCI2 1-1/2" Diecast Emt Insulated Concrete Tight Conn
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch
|
1654 1-1/2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.22 (Each) |
$9.05 (Each) |
Carton/Reel |
$52.22 (10 Each) |
$90.50 (10 Each) |
Standard Packaging/Reel |
$208.88 (40 Each) |
$362.00 (40 Each) |
|
insulation |
Insulated Throat |
- |
|
Finish |
Ball burnish |
Zinc Plated |
|
|
Description |
1-1/2" DIECAST EMT INSULATED CONCRETE TIGHT CONN |
1-1/2" STL INSLTD EMT STRT CMP CONN |
extra long description |
BPT 254-DCI2 1-1/2" COMP. CONN. INS |
MIDWEST 1654 1 1/2 EMT CMP CONN INS |
Features |
Think Orange: Zinc Advantage –Error-free Performance – meets same stringent UL tests as steel. Bridgeport zinc EMT fittings set the standard for EMT. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/2" |
Product Type |
1-1/2" Comp. Conn. Ins. Zinc |
1 1/2 Emt CMP Conn Insulated |
Special Features |
Concrete-Tight |
- |
|
Connector Type |
Compression |
- |
dimensions |
- |
1.7500 IN X 2.2500 IN X 2.2500 IN |
media |
Yes |
- |
|
Brand |
Bridgeport |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
254-DCI2 |
1654 |
|
Category Description |
DIECAST EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
Application |
Used to join steel EMT to box or enclosure. Concrete-tight. 1/2" thru 2" suitable for use with Steel or Aluminum EMT. Insulator rated 105degree C. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL, CSA |
UL, cUL |