Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
1653 |
TC714A |
Manufacturer Number |
1653 |
TC714A |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116536 |
00785991025200 |
Weight per package |
0.39 (lbs/each) |
0.375 (lbs/each) |
Description |
1653 1-1/4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/4"
|
TC714A 1-1/4" Emt Compression Conn
Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.34 (Each) |
$0.00 (Each) |
Carton/Reel |
$63.40 (10 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$63.40 (10 Each) |
$0.00 (25 Each) |
|
Finish |
Zinc Plated |
Zinc Plated |
|
|
Description |
1-1/4" STL INSLTD EMT STRT CMP CONN |
1-1/4" EMT COMPRESSION CONN |
extra long description |
MIDWEST 1653 1 1/4 EMT CMP CONN INS |
ABB TC714A 1.25 INCH CONN,COMP.,EMT |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/4" |
Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.38 lb/EA |
Product Type |
1 1/4 Emt CMP Conn Insulated |
Compression Connector |
Short Description |
- |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Insulated |
Special Features |
- |
Concrete-Tight;Raintight |
|
Color/Finish |
- |
Zinc Plated |
Connection Orientation |
- |
Straight |
dimensions |
1.6300 IN X 2.0600 IN X 2.0600 IN |
- |
for use with |
- |
EMT Conduit |
Insulated/Non-Insulated |
- |
Insulated |
package quantity |
- |
25 CT |
Standards Met |
- |
UL E16592 |
|
|
Brand |
EATON CROUSE-HINDS SERIES |
Thomas & Betts |
Manufacturers Part Number |
1653 |
TC714A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
EMT Conduit Fittings |
|
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
For use with EMT conduit |
standard |
UL, cUL |
UL e16592 |
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
Call nearest store for Item Price
|