Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
253I |
1653 |
Manufacturer Number |
253-I |
1653 |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747102539 |
00784564116536 |
Weight per package |
10 (lbs/each) |
0.39 (lbs/each) |
Description |
253I 1-1/4" Ins Steel Emt Compression Connector
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-11/16 In Length, 1-15/16 In Diameter, +105 °C Operating Temperature, 10 LB/Ea
|
1653 1-1/4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 1-1/4"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.97 (Each) |
$6.34 (Each) |
Carton/Reel |
$74.31 (25 Each) |
$63.40 (10 Each) |
Standard Packaging/Reel |
$74.31 (25 Each) |
$63.40 (10 Each) |
|
insulation |
Insulated Throat |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
1-15/16 in |
- |
Length |
2-11/16 in |
- |
Size |
1 1/4 |
1-1/4 in |
|
Description |
1-1/4" INS STEEL EMT COMPRESSION CONNECTOR |
1-1/4" STL INSLTD EMT STRT CMP CONN |
extra long description |
BPT 253-I 1-1/4" COMP. CONN. INS. |
MIDWEST 1653 1 1/4 EMT CMP CONN INS |
Features |
Used to join EMT to box or enclosure. Concrete tight. |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
Long Description |
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-11/16 in Length, 1-15/16 in Diameter, +105 °C Operating Temperature, 10 lb/EA |
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 1-1/4" |
Product Type |
Emt Compression Connector |
1 1/4 Emt CMP Conn Insulated |
Short Description |
EMT Compression Connector, 1-1/4 in, Straight, Zinc Electro-Plated, Insulated |
- |
Special Features |
Concretetight |
- |
|
Color/Finish |
Zinc Electro-Plated |
- |
Connection Orientation |
Straight |
- |
Connector Type |
Compression |
- |
dimensions |
- |
1.6300 IN X 2.0600 IN X 2.0600 IN |
for use with |
To Join EMT to Box or Enclosure |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Operating Temperature |
+105 °C |
- |
media |
Yes |
- |
package quantity |
25 CT |
- |
Standards Met |
cULus Listed;Federal Specification A-A-50553;UL E24001;NEMA FB-1;UL-514B |
- |
|
|
Brand |
Bridgeport |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
253-I |
1653 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Compression Connector |
|
|
|
Application |
Used to join EMT to box or enclosure. Concrete tight. |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus |
UL, cUL |