Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
1652 |
MEC752B |
Manufacturer Number |
1652 |
MEC-752-B |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
N/A
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564116529 |
00784297541056 |
Weight per package |
0.22 (lbs/each) |
1 (lbs/each) |
Description |
1652 1" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.22 LB/Ea
|
MEC752B 1" Emt Comp Con STL - Ins
1 Emt Comp Con STL-Ins Emt Comp Connector, Ins Throat For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets UL514B Fed. Spec. W-F-408E, Nema FB-1
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.62 (Each) |
$0.00 (Each) |
Carton/Reel |
$40.59 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$162.36 (100 Each) |
$0.00 (1 Each) |
|
|
Diameter |
1.58 in |
- |
Length |
1.69 in |
- |
Size |
1 in |
- |
|
Description |
1" STL INSLTD EMT STRT CMP CONN |
1" EMT COMP CON STL - INS |
extra long description |
MIDWEST 1652 1 EMT CMP CONN INSULAT |
SWC MEC-752-B 1 EMT COMP CONN STL-I |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.22 lb/EA |
1 EMT COMP CON STL-INS EMT COMP CONNECTOR, INS THROAT FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B FED. SPEC. W-F-408E, NEMA FB-1 |
Product Type |
1 Emt CMP Conn Insulated |
1 Emt Comp Conn STL-Ins |
Short Description |
EMT Compression Connector, 1 in, Straight Connection, Zinc Plated, 25 PK;20 CT |
- |
Special Features |
Concretetight |
Concrete-Tight |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.2500 IN X 1.6900 IN X 1.6900 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
25 PK;20 CT |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.64 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Southwire |
Manufacturers Part Number |
1652 |
MEC-752-B |
|
Category Description |
STEEL EMT FITTINGS |
Fuses & Fuse Accessories |
Type |
Compression Connector |
1" EMT COMPRESSION BOX CONNECTORS STEEL INSULATED |
|
|
|
Application |
Commercial |
Connects EMT conduit to box or enclosure |
standard |
UL, cUL |
cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only) |
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
Call nearest store for Item Price
|