Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
1652 |
EC752BUS |
Manufacturer Number |
1652 |
EC752BUS |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784564116529 |
00662364057627 |
Weight per package |
0.22 (lbs/each) |
0.18 (lbs/each) |
Description |
1652 1" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.22 LB/Ea
|
EC752BUS 1" Steel Emt Comp Conn Ins Throat - U.S. Made
1" Emt Steel Compression Conn.W/Insul Throat Usa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.62 (Each) |
$5.54 (Each) |
Carton/Reel |
$40.59 (25 Each) |
$110.80 (20 Each) |
Standard Packaging/Reel |
$162.36 (100 Each) |
$110.80 (20 Each) |
|
|
Diameter |
1.58 in |
- |
Length |
1.69 in |
- |
Size |
1 in |
- |
|
Description |
1" STL INSLTD EMT STRT CMP CONN |
1" STEEL EMT COMP CONN INS THROAT - U.S. MADE |
extra long description |
MIDWEST 1652 1 EMT CMP CONN INSULAT |
AMFICO EC752BUS 1" EMT Stl Comp Co |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.69 in Length, 1.58 in Diameter, 0.64 in Thread Length, 0.22 lb/EA |
1" EMT Steel Compression Conn.w/Insul Throat USA |
Product Type |
1 Emt CMP Conn Insulated |
1" Emt STL Comp Connw/Insul Throat |
Short Description |
EMT Compression Connector, 1 in, Straight Connection, Zinc Plated, 25 PK;20 CT |
- |
Special Features |
Concretetight |
- |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.2500 IN X 1.6900 IN X 1.6900 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
25 PK;20 CT |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.64 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Amfico |
Manufacturers Part Number |
1652 |
EC752BUS |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Compression Connector |
- |
|
|
|
Application |
Commercial |
- |
standard |
UL, cUL |