Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
1650 |
MEC750B |
Manufacturer Number |
1650 |
MEC-750-B |
Category |
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Steel Insulated Compression Em -
Steel Insulated Straight Compr
|
Classification |
Steel Emt Fittings
|
N/A
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564116505 |
00784297541018 |
Weight per package |
0.12 (lbs/each) |
1 (lbs/each) |
Description |
1650 1/2" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 In Length, 1.01 In Diameter, 0.51 In Thread Length, 0.12 LB/Ea
|
MEC750B 1/2" Emt Comp Con STL - Ins
Insulated Throat Emt Compression Connector, Size: 1/2 In, Connection: Compression, Steel, Nema Rating: FB-1, Shelf Quantity: 50, Master Quantity: 250, Ul Listed, Meets UL514B, Federal Spec. W-F-408E, Connects Emt Conduit to Box or Enclos
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.73 (Each) |
$0.00 (Each) |
Carton/Reel |
$36.35 (50 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$145.40 (200 Each) |
$0.00 (1 Each) |
|
|
|
Diameter |
1.01 in |
- |
Length |
1.54 in |
- |
Size |
1/2 in |
1/2 |
|
Description |
1/2" STL INSLTD EMT STRT CMP CONN |
1/2" EMT COMP CON STL - INS |
extra long description |
MIDWEST 1650 1/2 EMT CMP CONN INSUL |
SWC MEC-750-B 1/2 EMT COMP CONN STL |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 in Length, 1.01 in Diameter, 0.51 in Thread Length, 0.12 lb/EA |
INSULATED THROAT EMT COMPRESSION CONNECTOR, SIZE: 1/2 IN, CONNECTION: COMPRESSION, STEEL, NEMA RATING: FB-1, SHELF QUANTITY: 50, MASTER QUANTITY: 250, UL LISTED, MEETS UL514B, FEDERAL SPEC. W-F-408E, CONNECTS EMT CONDUIT TO BOX OR ENCLOS |
Product Type |
1/2 Emt CMP Conn Insulated |
1/2 Emt Comp Conn STL-Ins |
Short Description |
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Insulated |
- |
Special Features |
Concretetight |
Concrete-tight;Connects EMT conduit to box or enclosure |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.1300 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
package quantity |
50 CT |
- |
Standards Met |
UL E-22132;cUL Listed |
- |
Thread Length |
0.51 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Southwire |
Manufacturers Part Number |
1650 |
MEC-750-B |
|
Category Description |
STEEL EMT FITTINGS |
Fuses & Fuse Accessories |
Type |
Compression Connector |
Insulated Throat EMT Compression Connector |
|
|
|
Application |
Commercial |
Connects EMT conduit to box or enclosure |
nema rating |
- |
FB-1 |
standard |
UL, cUL |
cULus Federal Spec. W-F-408E, NEMA FB-1 (insulated only) |
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
Call nearest store for Item Price
|