Item Comparison: 1597I, 1595I

Item

1597I - Radiant SLF TST Dup Gfci 15A, 125V Iv - Legrand-Pass & Seymour

1597I
Radiant SLF TST Dup Gfci 15A, 125V Iv

$20.47 Each

$204.70 (10 Each)

QTY:
Each
Add
1595I - 15A 125V Iv GFI Dupl Recpt - Pass & Seymour

1595I
15A 125V Iv GFI Dupl Recpt

$14.7899 Each

$147.90 (10 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 989 22
Vendor Legrand-Pass & Seymour Pass & Seymour
Catalog Number 1597I 1595I
Manufacturer Number 1597I 1595-I
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Gfci Devices Residential Gfci Devices
UNSPSC 39121633 - Circuit interruptor -
UPC/EAN/GTIN 00785007035735 785007423112
Weight per package 0.275 (lbs/each) 0.39 (lbs/each)
Description 1597I Radiant SLF TST Dup Gfci 15A, 125V Iv
Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 HZ, 1.73 In Width, 4.20 In Height, Thermoplatic Material, Ivory, 0.025 Sec Trip Time, 0.2800 LB
1595I 15A 125V Iv GFI Dupl Recpt
Gfci Recep 15A 125V 20A FD Thru Iv
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.47 (Each) $14.79 (Each)
Carton/Reel $20.47 (1 Each) $147.90 (10 Each)
Standard Packaging/Reel $204.70 (10 Each) $147.90 (10 Each)
actuator Control Circuit -
amperage rating 15 -
connection Back and side wire -
Current Rating 15 A 15 AMPERE
interrupt rating 4 to 6 mA -
Material Thermoplatic High Impact Resistant Thermoplastic
Number of Wires - 3 in
Poles 2 2
Voltage Rating 125 125 VAC AT 60 HZ
Color Ivory Ivory
Height 4.20 in -
Length 1.03 -
Width 1.73 -
Additional Information - Overall Dimension 1.72 Inch W x 0.98 Inch D x 4.2 Inch H; Operating Temperature -35 to 66 Deg C
Commodity Description - RECEPTACLES & SURGE PROTECTORS
Description RADIANT SLF TST DUP GFCI 15A, 125V IV 15A 125V IV GFI DUPL RECPT
extra long description P&S 1597I RADIANT SLF TST DUP GFCI -
Features The radiant(R) collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.The self-test GFCI conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock(TM) Protection feature: if critical components are damaged and protection is lost, po -
Long Description Duplex Receptacle, 15 A, 125 V, 2 Poles, #14 to #10 AWG Compatible Wire Size, Control Circuit Actuator, Back and Side Wired Connection, 60 Hz, 1.73 in Width, 4.20 in Height, Thermoplatic Material, Ivory, 0.025 sec Trip Time, 0.2800 lb GFCI RECEP 15A 125V 20A FD THRU IV
Product Type Radiant SLF TST Dup Gfci 15A, 125V Iv Gfci Receptacle
Short Description 15 A, 125 V, Duplex Receptacle, Ivory, TR, WR -
Special Features 10 kA Short Circuit Rating;20 Amp Feed-Thru Capacity -
actuator type Control Circuit -
Compatible Wire Size #14 to #10 AWG -
Connection Type Back and Side Wired -
Grade - SPECIFICATION
package quantity 1 CT;10 PK -
Receptacle Type Duplex -
Standards Met cULus Listed;UL Listed;fsUL Listed;UL 94 v2;UL498;Federal Specifications -
trip range 4 to 6 mA -
Trip Time 0.025 sec -
Trip Type .025 Second Nominal -
Wiring - BACK
Brand Pass & Seymour/Legrand Pass and Seymour
Manufacturers Part Number 1597-I 1595-I
Category Description Residential GFCI devices Residential GFCI devices
Type Specification Grade 15A Self-Test Duplex GFCI DUPLEX
Status - Inactive
Weight 0.2800 lb -
Application Residential;Commercial -
Approval - UL 498/943, UL (Canada and US), CUL, CSA C22.2, FSUL WC596
Configuration - 5-15R
environmental conditions 95% Humidity, UL 94 V2 -
Frequency Rating 60 Hz -
nema rating 5-15R -
Operating Temperature -35°C to +66°C -
standard cULus, UL Listed, FSUL -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat